Shop All Hand Reamers
Drill America
7/A HSS Adjustable Reamer 9/32" - 5/16"
Mfr # DWRRADJ7/A
Zoro # G1734244
product price: $25.59
/ea
$25.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Flute Type Straight
- Flute Length 1-11/32"
- Overall Length 3-1/2"
- Number of Flutes 4
- Shank Type - Machining Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWRRADJ7/A
- Zoro # G1734244
- UPC # 887861145718
- Country of Origin China
- Category Hand Reamers
Dimensions
Flute Length | 1-11/32" |
Overall Length | 3-1/2" |
Reamer Size | 7/A |
Size | 7/A |
Details
Flute Type | Straight |
Number of Flutes | 4 |
Shank Type - Machining | Square |
Material - Machining | High Speed Steel |
Finish - Machining | Black Oxide |
Item | Adjustable Reamer |
Description
Adjustable reamers are designed to ream odd sized holes. They are made of high speed steel for general purpose applications and have a square shank for use in a wrench. Adjustable reamers are held in place by two locking nuts and adjustment is made by loosening one nut and tighting the other. Each reamer expands to the next size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAPRI TOOLS 1/2 in Drive 15/16 in Universal Impact Socket (5-5358)
- STM AR6 Grade C5 Turning Style A Brazed Tool (141704)
- INGERSOLL-RAND 20.0V Li-Ion Battery, 5.0Ah Capacity (BL2022)
- ITL 1000v Insulated Inspection Mirror (01850)
- DRILL AMERICA 8/A HSS Adjustable Reamer 1/4" - 9/32" (DWRRADJ8/A)
- DRILL AMERICA 3/A HSS Adjustable Reamer 13/32" - 7/16" (DWRRADJ3/A)
- DRILL AMERICA B HSS Adjustable Reamer 17/32" - 19/32" (DWRRADJB)
- DRILL AMERICA 27/32" HSS Spiral Flute Hand Reamer (DWRRHDSP27/32)
- DRILL AMERICA 4/A HSS Adjustable Reamer 3/8" - 13/32" (DWRRADJ4/A)
- DRILL AMERICA 5/8" HSS Spiral Flute Hand Reamer (DWRRHDSP5/8)
- HHIP .124 X 7/8 X 3-1/2" High Speed 4F Straight Shank Chucking Reamer (2006-3510)
- Drill America Hand Reamers