Shop All High Speed Steel End Mills
Drill America
7/8"x7/8" HSS 4 Flute Single End Long End Mill
Mfr # DWCF742
Zoro # G1847705
product price: $22.45
/ea
$22.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- End Mill Style Single End
- Finish Uncoated (Bright)
- End Mill Cutting Type Non Center Cutting
- Milling Dia. 7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWCF742
- Zoro # G1847705
- UPC # 887861158114
- Country of Origin China
- Category High Speed Steel End Mills
Dimensions
Milling Dia. | 7/8" |
Overall Length | 5-3/4" |
Flute Length | 3-1/2" |
Shank Size | 7/8" |
Details
Number of Flutes | 4 |
End Mill Style | Single End |
Finish | Uncoated (Bright) |
End Mill Cutting Type | Non Center Cutting |
End Mill Material | High Speed Steel |
Description
HSS, End Mills, Size 7/8, Shank Dia 7/8, Flute Length 3-1/2, O.A.L. 5-3/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS Button Handle Lock Pin w/Ring, 3, 3/8, SS (GL6X3000B----X0)
- BOSCH 1316x6 Spade Bit (DSB1010)
- DRILL AMERICA #6/0 HSS Spiral Flute Taper Pin Reamer (DWRRTPS6/0)
- HHIP 9/16 X 5/8" 2 Flute High Speed Steel Double End End Mill (5803-0562)
- DRILL AMERICA 10.00mm HSS 4 Flute Single End End Mill (DWC10MM-4FSE)
- DRILL AMERICA 9/16" HSS 2 Flute Double End End Mill, Shank Size: 5/8" (DWCT220)
- DRILL AMERICA 2-1/2" HSS Shell End Mill (DWCA1620)
- DRILL AMERICA 11.00mm HSS 4 Flute Single End End Mill (DWC11MM-4FSE)
- DRILL AMERICA 3/8"x3/8" HSS 2 Flute Double End End Mill, Shank Size: 3/8" (DWCT212)
- DRILL AMERICA 4.00mm HSS 2 Flute Single End End Mill (DWC4MM-2FSE)
- WALTER Micro Drill, 1.35mm, Carbide, DB130-05-01.350U0-WJ30UU (DB130-05-01.350U0-WJ30UU)
- Drill America High Speed Steel End Mills