Shop All Ball End Mills
Drill America
7/8"x7/8" HSS 4 Flute Single End Ball End Mill
Mfr # DWCF1142
Zoro # G1755314
product price: $60.19
/ea
$60.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Mill Material High Speed Steel
- Number of Flutes 4
- End Mill Cutting Type Non Center Cutting
- Finish Uncoated (Bright)
- Milling Dia. 7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWCF1142
- Zoro # G1755314
- UPC # 887861158879
- Country of Origin China
- Category Ball End Mills
Dimensions
Milling Dia. | 7/8" |
Overall Length | 4-5/16" |
Flute Length | 2" |
Shank Size | 7/8" |
Details
End Mill Material | High Speed Steel |
Number of Flutes | 4 |
End Mill Cutting Type | Non Center Cutting |
Finish | Uncoated (Bright) |
End Mill Style | Single End |
Description
HSS, End Mills, Size 7/8, Shank Dia 7/8, Flute Length 2, O.A.L. 4-5/16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS Rust Scraper, 3", Nickel Aluminum Bronze (S-5)
- SUNEX Metric Double Boxend Wrench Set 5 pcs. (9950M)
- MILWAUKEE TOOL SAWZALL BLADE (ML48-00-1440)
- STARRETT 1-1/4" Carbide Tipped Hole Saw (CT114)
- DRILL AMERICA 3/8"x3/8" HSS 2 Flute Double End Ball End Mill (DWC3/82FDEBALL)
- DRILL AMERICA 3/4"x3/4" HSS 4 Flute Single End Ball End Mill (DWCF1132)
- DRILL AMERICA 1/2"x1/2" HSS 2 Flute Double End Ball End Mill (DWC1/22FDEBALL)
- DRILL AMERICA 1/2" Carbide 4 Flute Single End Ball End Mill (MMO1/2-4FSE-BN)
- DRILL AMERICA 5/8"x5/8" HSS 4 Flute Single End Ball End Mill (DWCF1128)
- DRILL AMERICA 1/4" Carbide 2 Flute Single End Ball End Mill (MMO1/4-2FSE-BN)
- MICRO 100 Carbide End Mill, 1.0 mm, Cut 1.0 mm, 2 FLT (MMBM-010-20)
- Drill America End Mills