Shop All Annular Cutters
Drill America
7/8"x3" HSS Annular Cutter
Mfr # DWC5-530-327
Zoro # G1737820
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutter Material High Speed Steel
- Diameter 7/8"
- Shank Dia. 3/4"
- Material High Speed Steel
- Finish Uncoated (Bright)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWC5-530-327
- Zoro # G1737820
- UPC # 887861000789
- Country of Origin China
- Category Annular Cutters
Dimensions
Diameter | 7/8" |
Cutting Depth | 3" |
Shank Dia. | 3/4" |
Details
Item | Annular Cutter |
Cutter Material | High Speed Steel |
Material | High Speed Steel |
Finish | Uncoated (Bright) |
Cutting Direction | Right Hand |
Description
Annular cutters are designed for fast, efficient hole making. Annular cutters cut only that material necessary to produce a quality hole. Works with Hougen Magnetic Drill, Milwaukee and similar machines.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Magnetic Jaw Cap, Aluminum, 4-1/2 In, PK2 (10D765)
- MILWAUKEE TOOL 5/8 in. Grinder Inner Disc Flange (ML43-34-0935)
- PROTO 1 in Drive, 80mm 6 pt Metric Socket, 6 Points (J10080M)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 1-1/16" 12 pt SAE Socket, 12 Points (40134)
- DRILL AMERICA 7/8"x2" HSS Annular Cutter (DWC5-530-227)
- DRILL AMERICA 7/8"x1" HSS Annular Cutter (DWC5-530-127)
- DRILL AMERICA 1-1/16"x1" HSS Annular Cutter (DWC5-530-136)
- DRILL AMERICA 1-3/8"x1" Carbide Tipped Annular Cutter (CTC5-530-151)
- DRILL AMERICA 5 Piece Set nACo Nano-Composite Coated Blue Annular Cutter with 2 in Depth of Cut (ANC5-530-502)
- DRILL AMERICA 9/16"x1" HSS Annular Cutter (DWC5-530-113)
- SLUGGER BY FEIN Slugger Carbide Tip 3" X 1" Cutter (63127600110)
- Drill America Annular Cutters