Shop All Annular Cutters
Drill America
7/8"x2" HSS Annular Cutter
Mfr # DWC5-530-227
Zoro # G1734375
product price: $52.89
/ea
$52.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutter Material High Speed Steel
- Diameter 7/8"
- Shank Dia. 3/4"
- Material High Speed Steel
- Finish Uncoated (Bright)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWC5-530-227
- Zoro # G1734375
- UPC # 887861000574
- Country of Origin China
- Category Annular Cutters
Dimensions
Diameter | 7/8" |
Cutting Depth | 2" |
Shank Dia. | 3/4" |
Details
Item | Annular Cutter |
Cutter Material | High Speed Steel |
Material | High Speed Steel |
Finish | Uncoated (Bright) |
Cutting Direction | Right Hand |
Description
Annular cutters are designed for fast, efficient hole making. Annular cutters cut only that material necessary to produce a quality hole. Works with Hougen Magnetic Drill, Milwaukee and similar machines.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 132mm Diameter ER-40 Collet Chuck (3901-5038)
- M.A. FORD 3/16 X 3/4X.030Cr-Blaze Endmill (61B075002)
- MARSHALLTOWN Marshalltown 43 Grout Float, 9 in L, 4 in W, Gum Rubber (43)
- DRILL AMERICA 1/8" HSS Polished Jobber Length Drill Bit (D/AP1/8)
- DRILL AMERICA 7/8"x1" HSS Annular Cutter (DWC5-530-127)
- DRILL AMERICA 7/8"x3" HSS Annular Cutter (DWC5-530-327)
- DRILL AMERICA 1"x3" Carbide Tipped Annular Cutter (CTC5-530-333)
- DRILL AMERICA 3/4" X 1" nACo Nano-Composite Coated Blue Annular Cutter (ANC5-530-121)
- DRILL AMERICA 1-3/8" X 3" nACo Nano-Composite Coated Blue Annular Cutter (ANC5-530-351)
- DRILL AMERICA 9/16"x1" HSS Annular Cutter (DWC5-530-113)
- HOUGEN 1-3/8 in. X 2 in. Copperhead Carbide Tip Annular Cutter (18244)
- Drill America Annular Cutters