Shop All Hammer Drill Bits
Drill America
7/8"x18" SDS-Plus Hammer Bit Drill Bit
Mfr # SDS7818
Zoro # G1924818
product price: $24.65
/ea
$24.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type SDS
- Size 7/8"
- Overall Length 18"
- Cutting Direction Right Hand
- Drill Bit Finish Uncoated (Bright)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # SDS7818
- Zoro # G1924818
- UPC # 887861054898
- Country of Origin China
- Category Hammer Drill Bits
Dimensions
Size | 7/8" |
Overall Length | 18" |
Flute Length | 14" |
Drill Bit Size | 7/8" |
Details
Item | SDS Plus Drill Bit |
Shank Type | SDS |
Cutting Direction | Right Hand |
Drill Bit Finish | Uncoated (Bright) |
Drill Bit Material | Carbide Tipped |
Description
SDS Carbide Tipped Drill Bits are designed for drilling stone or concrete. Carbide-tipped tools feature cutting edges of carbide for wear resistance and a steel shank for toughness. Premium SDS Drill Bits are auto-weld manufactured on first-class German and Swiss equipment with a Japanese-manufactured carbide-tip.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER TOOL 7/32" Carbide-Tipped 118 Deg. Jobber Length Drill Bit, Point Type: Standard Point (50392)
- WERA Ratcheting Wrench, SAE, 3/4" Head Sz (05020082001)
- S.E. TOOLS Telescoping Pocket Magnet (SET923)
- K-TOOL INTERNATIONAL 3/8 in Drive Impact Socket Deep Socket, black oxide (KTI-37210)
- DRILL AMERICA 3/8"x12" SDS-Plus Hammer Bit Drill Bit (SDS3812)
- DRILL AMERICA 1/4"x8" SDS-Plus Hammer Bit Drill Bit (SDS148)
- DRILL AMERICA 1/2"x12" SDS-Plus Hammer Bit Drill Bit (SDS1212)
- DRILL AMERICA 5/8"x8" SDS-Plus Hammer Bit Drill Bit (SDS588)
- DRILL AMERICA 3/4"x12" SDS-Plus Hammer Bit Drill Bit (SDS3412)
- DRILL AMERICA 3/4"x8" SDS-Plus Hammer Bit Drill Bit (SDS348)
- MILWAUKEE TOOL Hammer Drill Bit, SDS Plus, 5/8x12 In (48-20-7604)
- Drill America Hammer Drill Bits