Shop All Keyseat Cutter
Drill America
7/8"x1/4" HSS Shank Type Keyeat Woodruff Cutter
Mfr # DWCWC807
Zoro # G1755926
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Cutter Dia. 7/8" x 1/4"
- Finish Uncoated (Bright)
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWCWC807
- Zoro # G1755926
- UPC # 887861179720
- Country of Origin China
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 7/8" x 1/4" |
Details
Material - Machining | High Speed Steel |
Finish | Uncoated (Bright) |
Cutting Direction | Right Hand |
Description
HSS, Cutters, Dia 7/8, Face With 1/4, 1/2 Shank
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN TOOLS SPROCKET & GEAR SKT44259DR 1-13/16 6PTSTDIMP (MT6658)
- DYNABRADE Right Angle Air Disc Sander, Ind, 1.3 HP (52802)
- MILWAUKEE TOOL 6 in 10 TPI SAWZALL Blades , 5 Pack (48-00-5092)
- DRILL AMERICA 7/16"x1/2" HSS 2 Flute Double End End Mill (DWCT214)
- DRILL AMERICA 1"x5/16" HSS Shank Type Keyeat Woodruff Cutter (DWCWC1008)
- DRILL AMERICA 3/4"x1/8" HSS Shank Type Keyeat Woodruff Cutter (DWCWC406)
- DRILL AMERICA 3/4"x3/16" HSS Shank Type Keyeat Woodruff Cutter (DWCWC606)
- DRILL AMERICA 5/16"x3/32" HSS Shank Type Keyeat Woodruff Cutter (DWCWC302-1/2)
- DRILL AMERICA 7/8"x3/16" HSS Shank Type Keyeat Woodruff Cutter (DWCWC607)
- DRILL AMERICA 1/2"x1/8" HSS Shank Type Keyeat Woodruff Cutter (DWCWC404)
- KEO Keyseat Cutter, HSS, # 850, 8T, 7.5mm Dia. (68210)
- Drill America Milling Cutters