Shop All Masonry Drill Bits
Drill America
7/8"x13" Carbide Tipped Masonry Drill Bit
Mfr # DAM13X7/8
Zoro # G1946798
$15.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 7/8"
- Shank Size 1/2"
- Drill Bit Material Carbide Tipped
- Cutting Direction Right Hand
- Drill Bit Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # DAM13X7/8
- Zoro # G1946798
- UPC # 887861053976
- Country of Origin China
- Category Masonry Drill Bits
Dimensions
Drill Bit Size | 7/8" |
Shank Size | 1/2" |
Overall Length | 13" |
Details
Item | Masonry Drill Bit |
Drill Bit Material | Carbide Tipped |
Cutting Direction | Right Hand |
Drill Bit Finish | Black Oxide |
Shank Type | Round |
Description
Carbide tipped round shank masonry drills are engineered with wide fultes to provide fast dust removal in softer materials. Designed for drilling in brick, concrete and sandstone. Carbide tips brazed to tough steel bodies and are larger than the nominal drill size to provide clearance for installation of anchor screws, expansion shields and toggle bolts. Designed for use in portable electric drills.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Pocket Knife Utility, 6-1/2" L (1550-6)
- BOSCH Cord (1614461035)
- DIABLO 1-1/4 in. W Bi-Metal Curved Contact Edge Oscillating Blade Clean Wood, 10PK (DOU125JBW10)
- SP AIR 1/4" Sealed Flat Head Mini Ratchet (SP-7260)
- DRILL AMERICA 7/8"x6" Carbide Tipped Masonry Drill Bit (DAM6X7/8)
- DRILL AMERICA 7/8"x18" Carbide Tipped Masonry Drill Bit (DAM18X7/8)
- DRILL AMERICA 5/16"x13" Carbide Tipped Masonry Drill Bit (DAM13X5/16)
- DRILL AMERICA 5/16"x6" Carbide Tipped Masonry Drill Bit (DAM6X5/16)
- DRILL AMERICA 3/4"x24" Carbide Tipped Masonry Drill Bit (DAM24X3/4)
- DRILL AMERICA 1/2"x6" 3/8" Shank Carbide Tipped Masonry Drill Bit (DAM6X1/2X3/8)
- ITW BRANDS TAPCON DRLBIT 3/16X4.5"" (11248)
- Drill America Drill Bits