Shop All Hammer Drill Bits
Drill America
7/8"x10" SDS-Plus Hammer Bit Drill Bit
Mfr # SDS7810
Zoro # G1937409
product price: $21.65
/ea
$21.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type SDS
- Size 7/8"
- Overall Length 10"
- Cutting Direction Right Hand
- Drill Bit Material Carbide Tipped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # SDS7810
- Zoro # G1937409
- UPC # 887861054881
- Country of Origin China
- Category Hammer Drill Bits
Dimensions
Size | 7/8" |
Overall Length | 10" |
Flute Length | 6-1/2" |
Drill Bit Size | 7/8" |
Details
Item | SDS Plus Drill Bit |
Shank Type | SDS |
Cutting Direction | Right Hand |
Drill Bit Material | Carbide Tipped |
Drill Bit Finish | Uncoated (Bright) |
Description
SDS Carbide Tipped Drill Bits are designed for drilling stone or concrete. Carbide-tipped tools feature cutting edges of carbide for wear resistance and a steel shank for toughness. Premium SDS Drill Bits are auto-weld manufactured on first-class German and Swiss equipment with a Japanese-manufactured carbide-tip.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Ratcheting Wrench Set, Combination (JSCRMT-12S)
- WERA Extension 1/2" Dr, 13 13/32 in L, 1 Pieces, Satin (05003695001)
- ARSENAL BY ERGODYNE Bag/Tote, Buddy Organizer, Small, Yellow, 2 Pockets (5876)
- IRWIN 6 L Nose Locking Plier (1402L3)
- DRILL AMERICA 3/16"x10" SDS-Plus Hammer Bit Drill Bit (SDS31610)
- DRILL AMERICA 1/4"x6" SDS-Plus Hammer Bit Drill Bit (SDS146)
- DRILL AMERICA 5/32"x6" SDS-Plus Hammer Bit Drill Bit (SDS5326)
- DRILL AMERICA 3/8"x6" SDS-Plus Hammer Bit Drill Bit (SDS386)
- DRILL AMERICA 1/4"x8" SDS-Plus Hammer Bit Drill Bit (SDS148)
- DRILL AMERICA 1/4in x 8in SDS-Plus 4-Flute Cross Tip Hammer Drill Bit (SDS4F148)
- BOSCH 2-Cutter Hammer Drill Bit 3/4" x 24"L, SDS Plus (HC2128)
- Drill America Drill Bits