Shop All Annular Cutters
Drill America
7/8"x1" HSS Annular Cutter
Mfr # DWC5-530-127
Zoro # G1732659
$34.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutter Material High Speed Steel
- Diameter 7/8"
- Shank Dia. 3/4"
- Material High Speed Steel
- Finish Uncoated (Bright)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # DWC5-530-127
- Zoro # G1732659
- UPC # 887861000307
- Country of Origin China
- Category Annular Cutters
Dimensions
Diameter | 7/8" |
Cutting Depth | 1" |
Shank Dia. | 3/4" |
Details
Item | Annular Cutter |
Cutter Material | High Speed Steel |
Material | High Speed Steel |
Finish | Uncoated (Bright) |
Cutting Direction | Right Hand |
Description
Annular cutters are designed for fast, efficient hole making. Annular cutters cut only that material necessary to produce a quality hole. Works with Hougen Magnetic Drill, Milwaukee and similar machines.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carpet Seam Binder, 2 x 36 In, Fluted Top (2RRU7)
- DRILL AMERICA m12x2 1" OD HSS Round Adjustable Die Special (DWTSMR1-12X2)
- BUCK BROTHERS 5 Piece Comfort Grip Wood Chisel Set – ¼”, ½”, ¾”, 1” (74750)
- TUNGALOY Turning Indexable Insert CCMT 32.5, PK10 (6772431)
- DRILL AMERICA 7/8"x3" HSS Annular Cutter (DWC5-530-327)
- DRILL AMERICA 7/8"x2" HSS Annular Cutter (DWC5-530-227)
- DRILL AMERICA 1-3/16"x1" HSS Annular Cutter (DWC5-530-142)
- DRILL AMERICA 7/8"x2" Carbide Tipped Annular Cutter (CTC5-530-227)
- DRILL AMERICA 1-1/2"x2" HSS Annular Cutter (DWC5-530-257)
- DRILL AMERICA 1-1/16" X 3" nACo Nano-Composite Coated Blue Annular Cutter (ANC5-530-336)
- ZORO SELECT Annular Cutter, M2 HSS, 2 Dia, 2 Cut D (4THF3)
- Drill America Annular Cutters