Shop All Hammer Drill Bits
Drill America
7/8in x 18in SDS-Plus 4-Flute Cross Tip Hammer Drill Bit
Mfr # SDS4F7818
Zoro # G710548684
product price: $29.85
/ea
$29.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type SDS
- Material Carbide-Tipped
- Finish Black Oxide
- Overall Length 18"
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # SDS4F7818
- Zoro # G710548684
- UPC # 887861321914
- Country of Origin China
- Category Hammer Drill Bits
Dimensions
Size | 7/8" |
Overall Length | 18" |
Flute Length | 14" |
Details
Shank Type | SDS |
Material | Carbide-Tipped |
Finish | Black Oxide |
Number of Flutes | 4 |
Application | Brick, Cinder Block, Concrete, Masonry, Sandstone |
Color | Black |
Description
SDS Carbide Tipped Drill Bits are designed for drilling stone or concrete Carbide-tipped tools feature cutting edges of carbide for wear resistance and a steel shank for toughness Premium SDS Drill Bits are auto-weld manufactured on first-class German and Swiss equipment with a Japanese-manufactured carbide-tip 4-Flute Cross Tip vibrates less and makes rounder holes than standard SDS bits Wide 4-Flute Cross Tip allows for faster dust removal and reduced heat producing more holes than standard SDS bits SDS-Plus Shank for use with SDS-Plus drills only
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Reversible Ratchet Wrench, 19mm (7 UR 19)
- KLEIN TOOLS Heavy Duty Ratcheting Cutter (63700)
- KODIAK CUTTING TOOLS .077 HSS Chucking Reamer Straight Flute Straight Shank (5473380)
- DYNAMIC Tools 1/2" Drive Metric Hex Head, 12MM, Bit Impact Socket (D014712)
- DRILL AMERICA 1/4in x 8in SDS-Plus 4-Flute Cross Tip Hammer Drill Bit (SDS4F148)
- DRILL AMERICA 1in x 10in SDS-Plus 4-Flute Cross Tip Hammer Drill Bit (SDS4F110)
- DRILL AMERICA 1/2in x 6in SDS-Plus 4-Flute Cross Tip Hammer Drill Bit (SDS4F126)
- DRILL AMERICA 5/8"x18" SDS-Plus Hammer Bit Drill Bit (SDS5818)
- DRILL AMERICA 3/16"x4" SDS-Plus Hammer Bit Drill Bit (SDS3164)
- DRILL AMERICA 3/4"x8" SDS-Plus Hammer Bit Drill Bit (SDS348)
- IRWIN PERCUSSION BIT 1/4X6""L (326006)
- Drill America Drill Bits