Shop All Hammer Drill Bits
Drill America
7/8in x 10in SDS-Plus 4-Flute Cross Tip Hammer Drill Bit
Mfr # SDS4F7810
Zoro # G410548144
product price: $27.15
/ea
$27.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type SDS
- Material Carbide-Tipped
- Finish Black Oxide
- Overall Length 10"
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # SDS4F7810
- Zoro # G410548144
- UPC # 887861321907
- Country of Origin China
- Category Hammer Drill Bits
Dimensions
Size | 7/8" |
Overall Length | 10" |
Flute Length | 6-1/2" |
Details
Shank Type | SDS |
Material | Carbide-Tipped |
Finish | Black Oxide |
Number of Flutes | 4 |
Application | Brick, Cinder Block, Concrete, Masonry, Sandstone |
Color | Black |
Description
SDS Carbide Tipped Drill Bits are designed for drilling stone or concrete Carbide-tipped tools feature cutting edges of carbide for wear resistance and a steel shank for toughness Premium SDS Drill Bits are auto-weld manufactured on first-class German and Swiss equipment with a Japanese-manufactured carbide-tip 4-Flute Cross Tip vibrates less and makes rounder holes than standard SDS bits Wide 4-Flute Cross Tip allows for faster dust removal and reduced heat producing more holes than standard SDS bits SDS-Plus Shank for use with SDS-Plus drills only
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGAGING Precision Angle Blocks Set, 0-30° - 36-010 (36-010)
- WESTWARD 3/4 in Drive, 1-3/8" 12 pt SAE Socket, 12 Points (5MX84)
- DRILL AMERICA 1"-100 HSS 3 Flute Center Reamer (DEWCSK1-100)
- QUANTUM STORAGE SYSTEMS Tool Box, Polypropylene, Red, 12 in W x 5-1/2 in D x 4-1/8 in H (TB12)
- DRILL AMERICA 1/2in x 6in SDS-Plus 4-Flute Cross Tip Hammer Drill Bit (SDS4F126)
- DRILL AMERICA 1in x 10in SDS-Plus 4-Flute Cross Tip Hammer Drill Bit (SDS4F110)
- DRILL AMERICA 1/4in x 8in SDS-Plus 4-Flute Cross Tip Hammer Drill Bit (SDS4F148)
- DRILL AMERICA 1/4"x12" SDS-Plus Hammer Bit Drill Bit (SDS1412)
- DRILL AMERICA 1/2"x18" SDS-Plus Hammer Bit Drill Bit (SDS1218)
- DRILL AMERICA 1/2"x12" SDS-Plus Hammer Bit Drill Bit (SDS1212)
- RELTON Multiple Cutter Hammer Bit 1" X 48" Pyramid Point - Spline (P202-16-54)
- Drill America Hammer Drill Bits