Shop All Reduced Shank Drill Bits
Drill America
7/8" Reduced Shank HSS Contractor Drill Bit, 1/2" Shank, 3-Flat Shank
Mfr # KFD3F7/8
Zoro # G600482333
product price: $15.55
/ea
$15.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # KFD3F7/8
- Zoro # G600482333
- UPC # 887861294492
- Country of Origin China
- Category Reduced Shank Drill Bits
Dimensions
Drill Bit Size | 7/8" |
Description
Contractor grade drill bit manufactured from M1 High Speed Steel. For use in a wide range of materials in the iron and steel families such aluminum, iron, steel and other metal drilling. 135 degree split point tip for self-centering and reducing thrust. Compared to a conventional 118 degree tip, these drills wont go "walking" on you. 3-Flat shank creates an extra secure hold in your chuck. Common flute and overall length for minimal adjustment during tool changes 3" Flute Length, 6" Overall Length, 1/2" Shank
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 5/16" x 12" Drill Bit Premium Percussion (DW5229)
- PROTO 1/4 in Drive, Triple Square SAE Socket, 12 Points (J4709N)
- CENTURY DRILL & TOOL Slotted Screwdriver, 1/4 x 4 in. Slotted 1/4" (72114)
- CHICAGO-LATROBE Screw Machine Drill Bit, #51 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (49121)
- DRILL AMERICA 1-1/4" Reduced Shank HSS Drill Bit 1/2" Shank, Overall Length: 6" (DWDRSD1-1/4)
- DRILL AMERICA 41/64" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank, Flute Length: 3" (KFDRSD41/64)
- DRILL AMERICA 37/64" Reduced Shank HSS Black & Gold KFD Drill Bit 3/8" Shank (KFDRSD3/8X37/64)
- DRILL AMERICA 1-23/64" Reduced Shank HSS Drill Bit 1/2" Shank, Number of Flutes: 2 (DWDRSD1-23/64)
- DRILL AMERICA 13/16" Reduced Shank HSS Drill Bit 1/2" Shank, Flute Length: 3" (DWDRSD13/16)
- DRILL AMERICA 23.50mm Reduced Shank HSS Drill Bit 1/2" Shank (DWDRSD23.5MM)
- DRILL AMERICA 45/64" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank, Cutting Direction: Right Hand (KFDRSD45/64)
- Drill America Drill Bits