Shop All Hand Reamers
Drill America
7/8" HSS Straight Flute Hand Reamer
Mfr # DWRRHD7/8
Zoro # G1858205
product price: $47.69
/ea
$47.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type Straight
- Overall Length 9-3/4"
- Shank Type - Machining Round
- Reamer Size 7/8"
- Material - Machining High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWRRHD7/8
- Zoro # G1858205
- UPC # 887861146944
- Country of Origin China
- Category Hand Reamers
Dimensions
Flute Length | 4-7/8" |
Overall Length | 9-3/4" |
Reamer Size | 7/8" |
Size | 7/8" |
Details
Flute Type | Straight |
Shank Type - Machining | Round |
Item | Hand Reamer |
Material - Machining | High Speed Steel |
Finish - Machining | Bright (Uncoated) |
Description
HSS, Hand Reamer, Size 7/8, O.A.L. 4-7/8, Flute Length 9-3/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Elite Series RE/SE Lam. C, 20"x3-1/2 (CFE553K)
- GREY PNEUMATIC 3/8In Dr 24Pc Standard & Deep Fractional Set (1224RD)
- WIDIA Thread Forming Tap, 3/8"-16, Semi-Bottoming, TiCN, 5 Flutes (GT245017)
- DRILL AMERICA 1/16-1/4" Ratcheting T-Handle Tap Wrench (DWTD338R)
- DRILL AMERICA 15/16" HSS Straight Flute Hand Reamer (DWRRHD15/16)
- DRILL AMERICA 1-1/4" HSS Straight Flute Hand Reamer (DWRRHD1-1/4)
- DRILL AMERICA 3/4" HSS Straight Flute Hand Reamer (DWRRHD3/4)
- DRILL AMERICA 15/16" HSS Spiral Flute Hand Reamer (DWRRHDSP15/16)
- DRILL AMERICA L HSS Adjustable Reamer 1-1/2" - 1-13/16" (DWRRADJL)
- DRILL AMERICA 1-1/2" HSS Spiral Flute Hand Reamer (DWRRHDSP1-1/2)
- DRILL AMERICA 5/8" HSS Straight Flute Hand Reamer (DWRRHD5/8)
- Drill America Hand Reamers