Shop All Expansion Reamers
Drill America
7/8" HSS Straight Flute Hand Expansion Reamer
Mfr # DWRRHDE7/8
Zoro # G1860926
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type - Machining Round
- Flute Type Straight
- Material - Machining High Speed Steel
- Finish - Machining Bright (Uncoated)
- Reamer Size 7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # DWRRHDE7/8
- Zoro # G1860926
- UPC # 887861148849
- Country of Origin China
- Category Expansion Reamers
Dimensions
Flute Length | 3-5/16" |
Reamer Size | 7/8" |
Overall Length | 7-1/2" |
Size | 7/8" |
Details
Shank Type - Machining | Round |
Flute Type | Straight |
Material - Machining | High Speed Steel |
Finish - Machining | Bright (Uncoated) |
Item | Expansion Reamer |
Description
HSS, Hand Expansion Reamer, Size 7/8, O.A.L. 7-1/2, Flute Length 3-5/16
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO PLIERS WIRE TWISTER (PO191)
- IRWIN Unibit Cobalt Step Drill, #2 (VGP10232CB)
- MAYHEW PRO Hollow Punch, Rnd, Steel, 42mm x 1-11/16 In (50574)
- WESTWARD Combination Wrench, SAE, 3/8in Size (36A208)
- DRILL AMERICA 3/4" HSS Spiral Flute Hand Expansion Reamer (DWRRHDES3/4)
- DRILL AMERICA 3/8" HSS Spiral Flute Hand Expansion Reamer (DWRRHDES3/8)
- DRILL AMERICA 1-3/4" HSS Straight Shank Machine Expansion Reamer (DWRRE1-3/4)
- DRILL AMERICA 13/16" HSS Spiral Flute Hand Expansion Reamer (DWRRHDES13/16)
- DRILL AMERICA 1-7/8" HSS Taper Shank Machine Expansion Reamer (DWRRETS1-7/8)
- DRILL AMERICA 11/16" HSS Straight Flute Hand Expansion Reamer (DWRRHDE11/16)
- DRILL AMERICA 7/8" HSS Taper Shank Machine Expansion Reamer (DWRRETS7/8)
- Drill America Reamers