Shop All Cobalt Chucking Reamers
Drill America
7/8" Cobalt Chucking Reamer
Mfr # DWRRCO7/8
Zoro # G1723814
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Cobalt
- Shank Type - Machining Round
- Flute Type Straight
- Finish - Machining Bright (Uncoated)
- Flute Length 2-5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWRRCO7/8
- Zoro # G1723814
- UPC # 887861151788
- Country of Origin China
- Category Cobalt Chucking Reamers
Dimensions
Flute Length | 2-5/8" |
Reamer Size | 7/8" |
Size | 7/8" |
Overall Length | 10" |
Details
Item | Chucking Reamer |
Material - Machining | Cobalt |
Shank Type - Machining | Round |
Flute Type | Straight |
Finish - Machining | Bright (Uncoated) |
Material | Cobalt |
Description
Chucking Reamers are designed for accurate reaming in most materials using all types of equipment including screw machines, turret lathes, drill presses, and machining centers. They are regularly pointed with a 45o chamfer. The straight-flute design is recommended for most general purpose reaming. The right-hand spiral-flute reamer has the smooth, chatter-free action necessary for fine finishes. It is recommended over the straight-flute for more difficult materials, better surface requirements, and applications with an interruption such as a keyway or cross hole.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Band Saw Blade, 12 ft. 6 in L, 1" W, 5/7 TPI, 0.035" Thick, Bimetal (ZWEG083C57S-12' 6)
- IRWIN Hand Chisel, 1/4 In. x 3-5/8 In. (1768772)
- OSG End Mill, XL, Carbide, 3/8, 4 FL, SGL Sq End (464-3750)
- PROTO 1 in Drive, 1-1/8 in 6 pt SAE Socket, 6 Points (J10018)
- DRILL AMERICA 3/8" Cobalt Chucking Reamer (DWRRCO3/8)
- DRILL AMERICA 7/16" Cobalt Chucking Reamer (DWRRCO7/16)
- DRILL AMERICA 3/4" Cobalt Chucking Reamer (DWRRCO3/4)
- KODIAK CUTTING TOOLS #51 Cobalt Reamer Straight Flute Straight Shank (5486305)
- ZORO SELECT Chucking Reamer, #54, 4 Flute, Cobalt (1433-0.055)
- KODIAK CUTTING TOOLS #58 Cobalt Reamer Straight Flute Straight Shank (5486195)
- ZORO SELECT Chucking Reamer, R, 6 Flute, Cobalt (1435-0.339)
- Drill America Cobalt Chucking Reamers