Shop All Cobalt End Mills
Drill America
7/8" Cobalt 4 Flute Double End End Mill
Mfr # DWCXL242
Zoro # G1757195
product price: $65.79
/ea
$65.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6-1/8"
- End Mill Material Cobalt
- Number of Flutes 4
- Finish Uncoated (Bright)
- Milling Dia. 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWCXL242
- Zoro # G1757195
- UPC # 887861161527
- Country of Origin China
- Category Cobalt End Mills
Dimensions
Overall Length | 6-1/8" |
Milling Dia. | 3/4" |
Shank Size | 7/8" |
Flute Length | 1-7/8" |
Details
End Mill Material | Cobalt |
Number of Flutes | 4 |
Finish | Uncoated (Bright) |
End Mill Style | Double End |
End Mill Cutting Type | Non Center Cutting |
Description
Cobalt Steel, End Mills, Size 7/8, Shank Dia 7/8, Flute Length 1-7/8, O.A.L. 6-1/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket 5/16 6 Point 22mm 1/4 Sq. Drive (2400A-5/16)
- MELIN TOOL CO End Mill, Hss, GP, Ball, 3/4" x 1-5/8, Overall Length: 3-7/8" (A-2424-B)
- DRILL AMERICA m10x1.5 HSS Metric 4 Flute Bottoming Hand Tap (T/AB10X1.5)
- BLACK & DECKER 4V MAX* ROTO-BIT Storage Screwdriver (BDCS50C)
- DRILL AMERICA 3/8" Cobalt Roughing End Mill (DWC3/8)
- DRILL AMERICA 3/16" Cobalt 4 Flute Double End End Mill (DWCXL206)
- DRILL AMERICA 1" Cobalt Roughing End Mill, Shank Size: 3/4" (BRC1INCH)
- DRILL AMERICA 1/2" Cobalt Roughing End Mill, Flute Length: 1-1/4" (DWC1/2)
- DRILL AMERICA 3/8" Cobalt Roughing End Mill, Flute Length: 3/4" (BRC3/8)
- DRILL AMERICA 1/2" Cobalt 4 Flute Single End End Mill (DWCXL318)
- CLEVELAND 4-Flute Cobalt 8% Square Single End Multi-Flute CenterCut CTD HGC-4C Bright 1/2x1/2x3x5 (C42917)
- Drill America Cobalt End Mills