Shop All Hand Taps
Drill America
7/8"-9x6" HSS Pulley Tap
Mfr # DWTET6X7/8-9
Zoro # G1847897
product price: $50.49
/ea
$50.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 7/8"-9
- Overall Length 6"
- Tap Style Pulley
- Tap Dimension Type Pulley Tap
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWTET6X7/8-9
- Zoro # G1847897
- UPC # 887861079884
- Country of Origin China
- Category Hand Taps
Dimensions
Tap Thread Size | 7/8"-9 |
Overall Length | 6" |
Tap Dimension Type | Pulley Tap |
Details
Tap Style | Pulley |
Item | High Speed Steel Hand Tap |
Cutting Direction | Right Hand |
Finish | Uncoated (Bright) |
Description
HSS, Pulley Tap, Size: 7/89
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 17/32" HSS 2MT Taper Shank Drill Bit (DWDTS17/32)
- X1 TOOLS 15/16 x 1/2 Drive, 6 Point Deep Impact Socket, Spindle Axle Nut 1 Socket by X1 Tools (X1E-HAN-SOC-DEE-2100x1)
- DIABLO STCKD DADO BLD SET 8""12T (DD208H)
- DEWALT Circular Saw Blades, 10 in, 60 Teeth (DWA11060)
- DRILL AMERICA 1/4"-28 Carbon Steel Plug Hand Tap (DWTP1/4-28)
- DRILL AMERICA 5/16"-24 Carbon Steel Taper Hand Tap (DWTT5/16-24)
- DRILL AMERICA m11x.75 HSS Metric Hand Tap (DWTSMT11X.75)
- DRILL AMERICA m35x3 HSS Metric Hand Tap (DWTSMT35X3)
- DRILL AMERICA m20x2.5 HSS Metric 4 Flute Taper Hand Tap, Finish: Uncoated (Bright) (DWTT20X2.5)
- DRILL AMERICA m20x2.5 HSS Metric 4 Flute Hand Tap Set (T/AS20X2.5)
- DRILL AMERICA 10-24 Carbon Steel Hand Tap Set (DWTS10-24)
- Drill America Hand Taps