Shop All Hand Taps
Drill America
7/8"-9 Carbon Steel Taper Hand Tap
Mfr # DWTT7/8-9
Zoro # G1845036
product price: $11.25
/ea
$11.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Style Taper
- Tap Dimension Type Carbon Steel Taper
- Cutting Direction Right Hand
- Finish Uncoated (Bright)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWTT7/8-9
- Zoro # G1845036
- UPC # 887861077897
- Country of Origin China
- Category Hand Taps
Dimensions
Tap Thread Size | 7/8"-9 |
Tap Dimension Type | Carbon Steel Taper |
Details
Item | Carbon Steel Hand Tap |
Tap Style | Taper |
Cutting Direction | Right Hand |
Finish | Uncoated (Bright) |
Description
Carbon Steel Hand Taps are used to re-thread damaged and/or jammed threads. Carbon Steel Hand Taps may also be used to thread mild steels. Taper Style: Starts the thread square with the workpiece. Plug Style: Generally used in thru holes. Bottom Style: Generate the thread to the bottom of the hole. Carbon Steel Hand Tap, Taper, 7/8"-9, Number of Flutes 4, Dec Equivilant 0.875-9
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Oscillating Blade, Carbide, 1-1/4 in. Size (OSL114C)
- DRILL AMERICA m34x3.5 HSS Metric Hand Tap (DWTSMT34X3.5)
- DAYTON Dust Collector, 1,100 CFM Max Flow, 1 1/2 hp, 1 Phase (3AA28)
- URREA 1/2" drive, 6-point short impact socket 9/16" (7418H)
- DRILL AMERICA 4-36 Carbon Steel Taper Tap (DWTT4-36)
- DRILL AMERICA 1"-12 Carbon Steel Taper Hand Tap (DWTT1-12)
- DRILL AMERICA 8-32 Carbon Steel Taper Hand Tap (DWTT8-32)
- DRILL AMERICA 7/8"-9 Carbon Steel Bottoming Hand Tap (DWTB7/8-9)
- DRILL AMERICA 1"-8 HSS Left Hand 4 Flute Bottoming Tap (DWT60903)
- DRILL AMERICA #12-48 HSS Plug Hand Tap (DWTST12-48P)
- WALTER SURFACE TECHNOLOGIES 4-40 Nc Taper Sst+ Hss Hand Taps Pk 3 (03A041)
- Drill America Taps