Shop All Hand Taps
Drill America
7/8"-9 Carbon Steel Bottoming Hand Tap
Mfr # DWTB7/8-9
Zoro # G1850216
product price: $11.69
/ea
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Style Bottom
- Tap Dimension Type Carbon Steel Bottoming
- Cutting Direction Right Hand
- Finish Uncoated (Bright)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWTB7/8-9
- Zoro # G1850216
- UPC # 887861077910
- Country of Origin China
- Category Hand Taps
Dimensions
Tap Thread Size | 7/8"-9 |
Tap Dimension Type | Carbon Steel Bottoming |
Details
Tap Style | Bottom |
Item | Carbon Steel Hand Tap |
Cutting Direction | Right Hand |
Finish | Uncoated (Bright) |
Description
Carbon Steel Hand Taps are used to re-thread damaged and/or jammed threads. Carbon Steel Hand Taps may also be used to thread mild steels. Taper Style: Starts the thread square with the workpiece. Plug Style: Generally used in thru holes. Bottom Style: Generate the thread to the bottom of the hole. Carbon Steel Hand Tap, Bottoming, 7/8"-9, Number of Flutes 4, Dec Equivilant 0.875-9
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #4x6" Extra Long Combined Drill Bit and Countersink (DEW4X6)
- GEARWRENCH 10mm 12 Point Long Pattern Combination Wrench (81667)
- DRILL AMERICA 1-1/4"-7 HSS Machine and Fraction Hand Plug Tap, Tap Thread Size: 1-1/4"-7 (DWT54995)
- PIG Pig Universal Medium-Weight Absorbent Mat Pad, 15"X20" (NPG25300)
- DRILL AMERICA 3/4"-10 Carbon Steel Bottoming Hand Tap (DWTB3/4-10)
- DRILL AMERICA 6-32 Carbon Steel Bottoming Hand Tap (DWTB6-32)
- DRILL AMERICA 1"-12 Carbon Steel Bottoming Hand Tap (DWTB1-12)
- DRILL AMERICA 3/4"-16 Carbon Steel Plug Hand Tap (DWTP3/4-16)
- DRILL AMERICA 3/4"-10 HSS Machine and Fraction Hand Taper Tap, Tap Thread Size: 3/4"-10 (DWT54838)
- DRILL AMERICA 1"-32 HSS Plug Hand Tap (DWTST1-32P)
- DRILL AMERICA 10-24 HSS Machine and Fraction Hand Taper Tap, Finish: Uncoated (Bright) (T/A54329)
- Drill America Taps