Shop All Countersinks
Drill America
7/8"-82 HSS 6 Flute Chatterless Countersink
Mfr # DEWCHAT7/8-82
Zoro # G1743816
$25.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 7/8"
- Overall Length 2-3/4"
- Shank Size 1/2"
- Included Angle 82 Degrees
- Finish Uncoated (Bright)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # DEWCHAT7/8-82
- Zoro # G1743816
- UPC # 887861132251
- Country of Origin China
- Category Countersinks
Dimensions
Body Dia. | 7/8" |
Overall Length | 2-3/4" |
Shank Size | 1/2" |
Details
Countersink Angle | 82 |
Number of Flutes | 6 |
Included Angle | 82 Degrees |
Finish | Uncoated (Bright) |
Shank Type | Round |
Description
6 Flute chatterless countersinks are designed to provide more metal removes than the 1,2,3 and 4 flute countersinks. They are also more effective on harder materials.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC G382107, BEARING (G382107)
- PROTO Obstruction Box Wrench, 7/16x1/2, 5-7/16L (J1725)
- MILWAUKEE TOOL 6" 5 TPI Sawzall Blades (5 Pk) (48-00-5035)
- PROTO Ratcheting Box Wrench, Double Box End (J1183T)
- DRILL AMERICA 7/8"-90 HSS 6 Flute Chatterless Countersink (DEWCHAT7/8-90)
- DRILL AMERICA 7/8"-82 HSS 4 Flute Machine Countersink (DEWMSK7/8-82)
- DRILL AMERICA 1/2"-"D" HSS Threaded Shank Stop Countersink (TSC1/2-D)
- DRILL AMERICA 1/2"-#20 HSS Threaded Shank Stop Countersink (TSC1/2-20)
- DRILL AMERICA 1/4"-60 HSS 3 Flute Center Reamer (DEWCSK1/4-60)
- DRILL AMERICA 1/2"-#3 HSS Threaded Shank Stop Countersink (TSC1/2-3)
- DRILL AMERICA 5/8"-#13 HSS Threaded Shank Stop Countersink (TSC5/8-13)
- Drill America Countersinks, Center Drills & Spotting Drills