Shop All Countersinks
Drill America
7/8"-82 HSS 4 Flute Machine Countersink
Mfr # DEWMSK7/8-82
Zoro # G1744708
product price: $26.29
/ea
$26.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 7/8"
- Overall Length 4-1/4"
- Finish Uncoated (Bright)
- Shank Size 1/2"
- Included Angle 82 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DEWMSK7/8-82
- Zoro # G1744708
- UPC # 887861131803
- Country of Origin China
- Category Countersinks
Dimensions
Body Dia. | 7/8" |
Overall Length | 4-1/4" |
Shank Size | 1/2" |
Details
Countersink Angle | 82 |
Number of Flutes | 4 |
Finish | Uncoated (Bright) |
Included Angle | 82 Degrees |
Shank Type | Round |
Description
4 Flute countersinks (or machine countersinks) are designed for countersinking holes for centers or for enlarging existing holes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIM PRODUCTS VIM Tools Bent Stainless Steel Scraper (SS700B)
- ENERPAC Assy Sq Drive (J6212RD)
- BOJO TOOLS Sealant Smoothing Kit "Strong" (SST2-3KUK-UNGL)
- MILWAUKEE TOOL 9" 10 TPI The Torch SAWZALL Blades (5 Pk) (48-00-5713)
- DRILL AMERICA 7/8"-82 HSS 6 Flute Chatterless Countersink (DEWCHAT7/8-82)
- DRILL AMERICA 7/8"-90 HSS 6 Flute Chatterless Countersink (DEWCHAT7/8-90)
- DRILL AMERICA 1/2"-60 HSS 6 Flute Chatterless Countersink (DEWCHAT1/2-60)
- DRILL AMERICA 1"-60 HSS 4 Flute Machine Countersink (DEWMSK1-60)
- DRILL AMERICA 82 Degree Pilotless Countersink for #8 screw (WELCS-8S)
- DRILL AMERICA 3/8"-100 HSS Single Flute Countersink (DEWSFC3/8-100)
- MELIN TOOL CO Carbide Countersink, 90 deg., 1/2", Number of Flutes: 6 (C6-1/2-90)
- Drill America Countersinks, Center Drills & Spotting Drills