Shop All Hand Taps
Drill America
7/8"-14 HSS Left Hand 4 Flute Taper Tap
Mfr # DWT60889
Zoro # G1849245
product price: $37.59
/ea
$37.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Dimension Type Left Hand Taper
- Tap Style Taper
- Finish Uncoated (Bright)
- Cutting Direction Left Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWT60889
- Zoro # G1849245
- UPC # 887861078665
- Country of Origin China
- Category Hand Taps
Dimensions
Tap Thread Size | 7/8"-14 |
Tap Dimension Type | Left Hand Taper |
Details
Item | Left Hand Tap |
Tap Style | Taper |
Finish | Uncoated (Bright) |
Cutting Direction | Left Hand |
Description
Hand Taps are the most versatile taps for hand use, or for tapping under power. Hand taps are popular for use in general machine tapping or CNC tapping. They are also appropriate for tapping the vast majority of materials in through or blind holed conditions. Taper Style: Starts the thread square with the workpiece. Plug Style: Generally used in thru holes. Bottom Style: Generate the thread to the bottom of the hole. HSS Left Hand Tap, 7/8"-14, Dec. Equivilant: .875-14, Limit H4, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC #16 (46686)
- CRESCENT NICHOLSON 10" Square Double Cut Smooth File (13262)
- OSG 11.10mm Carbide TiN 140 Deg. Jobber Length Drill Bit (8693110)
- GENERAL TOOLS Tap Wrench, Ratcheting, Rev, 12 to 1/2 In (162R)
- DRILL AMERICA 5/8"-11 HSS Left Hand 4 Flute Taper Tap (DWT60831)
- DRILL AMERICA 5/8"-18 HSS Left Hand 4 Flute Taper Tap (DWT60835)
- DRILL AMERICA 1"-8 HSS Left Hand 4 Flute Taper Tap (DWT60901)
- DRILL AMERICA 2-56 Carbon Steel Plug Hand Tap (DWTP2-56)
- DRILL AMERICA m33x3 HSS Metric Hand Tap (DWTSMT33X3)
- DRILL AMERICA 9/16"-18 HSS Machine and Fraction Hand Taper Tap, Tap Thread Size: 9/16"-18 (DWT54765)
- SOWA HIGH PERFORMANCE TAPS M6 x 1.0mm H.S.S. Metric Bottom Hand Taps (123487)
- Drill America Taps