Shop All Hand Taps
Drill America
7/8"-14 HSS Left Hand 4 Flute Plug Tap
Mfr # DWT60890
Zoro # G1851257
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Dimension Type Left Hand Plug
- Tap Style Plug
- Cutting Direction Left Hand
- Finish Uncoated (Bright)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWT60890
- Zoro # G1851257
- UPC # 887861078917
- Country of Origin China
- Category Hand Taps
Dimensions
Tap Thread Size | 7/8"-14 |
Tap Dimension Type | Left Hand Plug |
Details
Tap Style | Plug |
Item | Left Hand Tap |
Cutting Direction | Left Hand |
Finish | Uncoated (Bright) |
Description
Hand Taps are the most versatile taps for hand use, or for tapping under power. Hand taps are popular for use in general machine tapping or CNC tapping. They are also appropriate for tapping the vast majority of materials in through or blind holed conditions. Taper Style: Starts the thread square with the workpiece. Plug Style: Generally used in thru holes. Bottom Style: Generate the thread to the bottom of the hole. HSS Left Hand Tap, 7/8"-14, Dec. Equivilant: .875-14, Limit H4, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Dressing Brick for Bench Grinders, 1/2" x 1/2" x 1" (DB-2)
- SK PROFESSIONAL TOOLS 1/2 in Drive Impact Socket Standard Socket, black oxide (34096)
- LEGACY Flexzilla Blow Gun 12 In. Extension (AG1012FZ)
- H & H INDUSTRIAL PRODUCTS 2 X 2 X 2" Dapping Block Square With Steel 4-40MM Cavaties (8606-3400)
- DRILL AMERICA 1/4"-28 HSS Left Hand 4 Flute Plug Tap (DWT60752)
- DRILL AMERICA 7/8"-9 HSS Left Hand 4 Flute Plug Tap (DWT60886)
- DRILL AMERICA 3/4"-16 HSS Left Hand 4 Flute Plug Tap (DWT60866)
- DRILL AMERICA 1"-8 HSS Machine and Fraction Hand Taper Tap, Tap Thread Size: 1"-8 (DWT54923)
- DRILL AMERICA 3/8"-16 HSS Tin Coated 4 Flute Plug Tap (T/A54583TN)
- DRILL AMERICA 8-36 HSS Machine and Fraction Hand Bottoming Tap, Finish: Uncoated (Bright) (DWT54291)
- DRILL AMERICA 1-1/2"-6 HSS Machine and Fraction Hand Plug Tap, Tap Thread Size: 1-1/2"-6 (DWT55058)
- Drill America Taps