Shop All Extra Long Drill Bits
Drill America
7/64"x6" HSS Aircraft Extension Drill Bit, Shank Type: Round
Mfr # DWDA/CX67/64
Zoro # G1846479
product price: $1.29
/ea
Sold in multiples of 6 for $7.74
$7.74
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Round
- Drill Bit Size 7/64"
- Size 7/64"
- Drill Bit Material High Speed Steel
- Drill Bit Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWDA/CX67/64
- Zoro # G1846479
- UPC # 887861043212
- Country of Origin China
- Category Extra Long Drill Bits
Dimensions
Drill Bit Size | 7/64" |
Size | 7/64" |
Overall Length | 6" |
Flute Length | 1-1/2" |
Details
Item | Aircraft Extension Drill Bit |
Shank Type | Round |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Black Oxide |
Drill Bit Point Angle | 135 Degrees |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Point type | Split Point |
Description
Manufactured to Aerospace Standard 907. The 135 degree split point is self-centering and reduces thrust. Ideal for drilling in mild steel where extra length for reach is required. They have a black oxide surface treatment that is abrasion resistant, reduces chip welding and improves chip flow. Sizes smaller than 1/16 and #52 have the 118 degree standard point.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON Mini Pliers Set, 8-Piece (Needle Nose, Long Nose, Flat Nose, Cutting) (PMN99908)
- WESTWARD Putty Knife/Painters Tool Set, 3" W, 5 Pc. (31MJ75)
- LENOX Carbide Hole Cutter, 2 5/8 In, 3/8 Cut D (20109-42CHC)
- HANSON High Carbon Steel Machine Screw Fractional Bottom Tap 3/8"-24 NF (1536)
- DRILL AMERICA 31/64"x12" HSS Aircraft Extension Drill Bit, Number of Flutes: 2 (DWDA/CX1231/64)
- DRILL AMERICA 11/64"x12" HSS Extra Long Drill Bit Straight Shank (DWDDL12X11/64)
- DRILL AMERICA 9/16"x12" HSS Extra Long Drill Bit with 1/2"Shank (DWDDL12X9/16X1/2)
- DRILL AMERICA 3/4"x24" HSS Extra Long Drill Bit Straight Shank (DWDDL24X3/4)
- DRILL AMERICA 5/16"x6" HSS Aircraft Extension Drill Bit, Drill Bit Size: 5/16" (D/AA/CX65/16)
- DRILL AMERICA #48x12" HSS Aircraft Extension Drill Bit (DWDA/CX1248)
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 906 Steam Oxide HSS RHS/RHC #10 (11040)
- Drill America Drill Bits