Shop All High Speed Steel End Mills
Drill America
7/64"x3/16 Shank HSS 4 Flute Double End Long End Mill
Mfr # DWCF103A
Zoro # G1758936
product price: $13.39
/ea
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- End Mill Style Miniature
- Finish Uncoated (Bright)
- End Mill Material High Speed Steel
- Milling Dia. 7/64"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWCF103A
- Zoro # G1758936
- UPC # 887861159821
- Country of Origin China
- Category High Speed Steel End Mills
Dimensions
Milling Dia. | 7/64" |
Flute Length | 9/32" |
Overall Length | 2-5/8" |
Shank Size | 3/16" |
Details
Number of Flutes | 4 |
End Mill Style | Miniature |
Finish | Uncoated (Bright) |
End Mill Material | High Speed Steel |
End Mill Cutting Type | Non Center Cutting |
Description
HSS, Miniatures (3/16 Shank), Size 7/64, Shank Dia 3/16, Flute Length 9/32, O.A.L. 2-5/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO SAE Plain Hex Key, 7/64" Tip Size, 3 9/16 in Long, 23/32 in Short (J46207)
- LENOX Band Saw Blade, 13 ft. 6" L, 1-1/4" W, 3/4 TPI, 0.042" Thick, Bimetal, Classic Pro Series (1792990)
- MILWAUKEE TOOL M28 REDLITHIUM Battery Pack (48-11-2830)
- JPW INDUSTRIES Bash 3-Pc Ball Pein Hammer Kit (11110)
- DRILL AMERICA 3/32"x3/16 Shank HSS 2 Flute Double End End Mill (DWCT13)
- DRILL AMERICA 1-1/2"x3/4" HSS 4 Flute Single End End Mill (DWCF351A)
- DRILL AMERICA 5/16"x3/8" HSS 4 Flute Double End End Mill, Milling Dia.: 1/8" (BRCF210)
- DRILL AMERICA 3/16"x3/16 Shank HSS 4 Flute Double End Long End Mill (DWCF106)
- DRILL AMERICA 9/16" HSS 4 Flute Double End End Mill, End Mill Cutting Type: Non Center Cutting (DWCF220)
- DRILL AMERICA 5/16"x3/8" HSS 4 Flute Single End End Mill, Milling Dia.: 5/16" (DWCF310)
- DRILL AMERICA 11/16"x1/2" HSS 2 Flute Single End End Mill (DWCT324)
- Drill America End Mills