Shop All Hex Shank Drill Bits
Drill America
7/64" Quick Change Hex Shank Drill Bit
Mfr # KFDHEX7/64
Zoro # G1851948
product price: $0.91
/ea
Sold in multiples of 12 for $10.92
$10.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Material High Speed Steel
- Shank Type Hex
- Drill Bit Finish Black and Gold
- Point type Split Point
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # KFDHEX7/64
- Zoro # G1851948
- UPC # 887861293402
- Country of Origin China
- Category Hex Shank Drill Bits
Dimensions
Drill Bit Size | 7/64" |
Overall Length | 2-5/8" |
Flute Length | 1-1/2" |
Shank Size | 1/4" |
Details
Drill Bit Material | High Speed Steel |
Shank Type | Hex |
Item | Quick Change Drill Bit |
Drill Bit Finish | Black and Gold |
Point type | Split Point |
Cutting Direction | Right Hand |
Drill Bit Point Angle | 135 Degrees |
Number of Flutes | 2 |
Description
High speed steel black and gold quick change hex shank drill bits are manufactured from premium grade high speed steel. These Killer Force Drills (KFD) have a heavy duty 135 degree split point for self-centering and reducing thrust. Gold and black surface treated for use in stainless steel and other hard metal drilling. 1/4" Hex Shank can be used in quick change impact drivers. The length between the chucking slot on the shank to the end of the shank is standard 3/8".
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXCEL BLADES K1 Aluminum Hobby Knife, Safety Cap and 5 Asst. Heavy Duty Blades 12pk (19002)
- DYNABRADE Cone/Plug Angle Grinder, 3/8 in NPT Female Air Inlet, Heavy Duty, 12,000 rpm, 1 HP (52719)
- BETA Offset Screwdriver, Cross Head, 1-2PH (012380201)
- CMT Upcut Spiral Bit, 1/2" (195.506.11)
- DRILL AMERICA 3/64" Quick Change Hex Shank Drill Bit (KFDHEX3/64)
- DRILL AMERICA 13/32" Quick Change Hex Shank Drill Bit (KFDHEX13/32)
- DRILL AMERICA 11/64" Quick Change Hex Shank Drill Bit (KFDHEX11/64)
- DRILL AMERICA 15/64" Quick Change Hex Shank Drill Bit (KFDHEX15/64)
- DRILL AMERICA 7/32" Quick Change Hex Shank Drill Bit (KFDHEX7/32)
- DRILL AMERICA 5/32" Quick Change Hex Shank Drill Bit (KFDHEX5/32)
- IRWIN Insert Bit, Steel, SAE, Metric, #1, 1/4", Hex (IWAF1240)
- Drill America Drill Bits