Shop All Jobber Length Drill Bits
Drill America
7/64" HSS Left Hand Jobber Length Drill Bit
Mfr # DWDLH7/64
Zoro # G1923086
Sold in multiples of 12 for $26.28
$26.28
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 7/64"
- Shank Type Round
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
- Drill Bit Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # DWDLH7/64
- Zoro # G1923086
- UPC # 887861027700
- Country of Origin China
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Size | 7/64" |
Overall Length | 2-5/8" |
Flute Length | 1-1/2" |
Details
Item | Jobber Drill Bit |
Shank Type | Round |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Black Oxide |
Cutting Direction | Left Hand |
Number of Flutes | 2 |
Point type | Conventional Point |
Description
Left hand jobber drills are for general purpose drill construction. Features a left hand helix for screw machine applications where spindles rotate counter-clockwise. Left hand drills can also be used to drill out broken bolts.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE TAPTEK CUTTING TOOLS 7/8 HIGH SPEED STEEL S&D DRILL 1/2 SHANK (1090-056-I)
- ASTRO PNEUMATIC 10Pc 1/2 Drive Nano Pinless Universal Impact Sock (78240)
- WIHA Insulated Phillips Screwdriver #1 Round (32101)
- JOHNSON LEVEL & TOOL Automatic Level Kit, 30X, 400 ft (40-6961)
- DRILL AMERICA 4.50mm Cobalt Metric Jobber Length Drill Bit (D/AMMCO4.50)
- DRILL AMERICA 3/8" Carbide Tipped Jobber Length Drill Bit (D/ACT3/8)
- DRILL AMERICA 3/8" HSS Left Hand Jobber Length Drill Bit (DWDLH3/8)
- DRILL AMERICA #7 Tin Coated Jobber Length Drill Bit (DWDTN7)
- DRILL AMERICA 5/16in Cobalt Quick Change Hex Shank Drill Bit (COHEX5/16)
- DRILL AMERICA #19 Cobalt Heavy Duty Jobber Length Drill Bit (D/ACO19)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TN TiN HSS-CO 8%-M42 RHS/RHC 29/64 (54072)
- Drill America Drill Bits