Shop All High Speed Jobber Drill Bits
Drill America
7/64" HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2
Mfr # DWDN7/64
Zoro # G1851780
product price: $0.39
/ea
Sold in multiples of 24 for $9.36
$9.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Round
- Size 7/64"
- Overall Length 2-5/8"
- Cutting Direction Right Hand
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWDN7/64
- Zoro # G1851780
- UPC # 887861018135
- Country of Origin China
- Category High Speed Jobber Drill Bits
Dimensions
Size | 7/64" |
Overall Length | 2-5/8" |
Flute Length | 1-1/2" |
Drill Bit Size | 7/64" |
Details
Item | Jobber Drill Bit |
Shank Type | Round |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Point type | Conventional Point |
Drill Bit Finish | Black Oxide |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | High Speed Steel |
Description
A dependable, general purpose drill designed to perform in a broad range of materials in the iron and steel families. Ideal for production, maintenance or portable drilling jobs. Surface treated with abrasion-resistant black oxide.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGHBUILT Tote, Totes, PP + PE Plastic (TB-CT-82-16)
- AMERICAN HAMMER Sledge Hammer, 8 lb., 32 In, Fiberglass (AM8BZFG)
- WESTWARD Clamping Kit, 9/16, 3/8-16 Stud, 54 pcs (19T329)
- STARRETT Band Saw Blade, 12 ft. L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99574-12)
- DRILL AMERICA 2.35mm HSS Jobber Length Drill Bit (DWDMM2.35)
- DRILL AMERICA 4.50mm HSS Jobber Length Drill Bit (DWDMM4.50)
- DRILL AMERICA 15/32" HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN15/32)
- DRILL AMERICA .85mm HSS Jobber Length Drill Bit (DWDMM.85)
- DRILL AMERICA 5.40mm HSS Jobber Length Drill Bit (DWDMM5.40)
- DRILL AMERICA 1/8" HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN1/8)
- DRILL AMERICA #30 HSS Black Oxide Jobber Length Drill Bit, Point Type: Conventional Point (D/AN30)
- Drill America Drill Bits