Shop All High Speed Jobber Drill Bits
Drill America
7/64" HSS Black & Gold KFD Split Point Jobber Length Drill Bit
Mfr # KFD7/64
Zoro # G1844458
original price:
$0.73
5% off
new price: $0.69
/ea
Sold in multiples of 12 for $8.28
$8.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Round
- Size 7/64"
- Overall Length 2-5/8"
- Cutting Direction Right Hand
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # KFD7/64
- Zoro # G1844458
- UPC # 887861036641
- Country of Origin China
- Category High Speed Jobber Drill Bits
Dimensions
Size | 7/64" |
Overall Length | 2-5/8" |
Flute Length | 1-1/2" |
Drill Bit Size | 7/64" |
Details
Item | Jobber Drill Bit |
Shank Type | Round |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Point type | Split Point |
Drill Bit Finish | Black and Gold |
Drill Bit Point Angle | 135 Degrees |
Drill Bit Material | High Speed Steel |
Description
Black and gold jobber drills are manufactured from premium grade high speed steel. Killer Force Drills (KFD) have a heavy duty 135 degree split point for self-centering and reducing thrust. Gold and black surface treated for use in stainless steel and other hard metal drilling.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M12 Hackzall Blade-Plaster (49-00-5461)
- WESTWARD 3/8" Drive, Metric 19mm Crowfoot Socket Wrench, Open End Head, Chrome Finish (54PR55)
- ZORO SELECT Chucking Reamer, #12, 6 Flute, HSS (435-0.189)
- CRAFTSMAN Sockets, 1/4" Drive 9mm 6 Point Shallow (CMMT43507)
- DRILL AMERICA #1 HSS Black Oxide Jobber Length Drill Bit, Flute Length: 2-5/8" (DWDN1)
- DRILL AMERICA 7/32" HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD7/32)
- DRILL AMERICA 10.00mm HSS Jobber Length Drill Bit (DWDMM10.00)
- DRILL AMERICA #30 HSS Black Oxide Jobber Length Drill Bit, Point Type: Conventional Point (D/AN30)
- DRILL AMERICA 3.25mm HSS Jobber Length Drill Bit (DWDMM3.25)
- DRILL AMERICA #25 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN25)
- DRILL AMERICA #51 HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD51)
- Drill America High Speed Jobber Drill Bits