Shop All Carbide End Mills
Drill America
7/64" Carbide 2 Flute Single End End Mill
Mfr # MMO7/64-2FSE
Zoro # G1858659
product price: $9.69
/ea
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1-1/2"
- Number of Flutes 2
- End Mill Style Single End
- Finish Uncoated (Bright)
- End Mill Cutting Type Center Cutting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # MMO7/64-2FSE
- Zoro # G1858659
- UPC # 887861161923
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 1-1/2" |
Milling Dia. | 7/64" |
Flute Length | 1/2" |
Shank Size | 1/8" |
Details
Number of Flutes | 2 |
End Mill Style | Single End |
Finish | Uncoated (Bright) |
End Mill Cutting Type | Center Cutting |
End Mill Material | Carbide |
Description
Solid Carbide, End Mills, Size 7/64, Shank Dia 1/8, Flute Length 1/2, O.A.L. 1-1/2, Premium Grade Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE 1/2" Drive Socket Set, Metric, 15 pcs (19 DMU-20)
- WESTWARD Hunting Knife, 3-1/2 In, Clip Point Blade (1YJE6)
- WRIGHT TOOL 3/8" Drive SAE, 10 pcs (378)
- MILWAUKEE TOOL Underbody Light and Flashlight (2126-20, 2011R)
- DRILL AMERICA 5/16" Carbide 4 Flute Single End End Mill (MMO5/16-4FSE)
- DRILL AMERICA 1/2" Carbide 4 Flute Single End End Mill (MMO1/2-4FSE)
- DRILL AMERICA 3/16" Carbide 4 Flute Single End End Mill (MMO3/16-4FSE)
- DRILL AMERICA 5/8" Carbide 4 Flute Single End End Mill (MMO5/8-4FSE)
- DRILL AMERICA 5/32" Carbide 4 Flute Single End End Mill (MMO5/32-4FSE)
- DRILL AMERICA 1/4" Carbide 4 Flute Single End End Mill (MMO1/4-4FSE)
- GWS TOOL GROUP 311522 End Mill (311522)
- Drill America Carbide End Mills