Shop All Taper Shank Drill Bits
Drill America
7.50mm HSS 1MT Metric Taper Shank Drill Bit
Mfr # DWDTSMM7.50
Zoro # G1943228
product price: $6.79
/ea
Sold in multiples of 2 for $13.58
$13.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Taper
- Drill Bit Size 7.50mm
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
- Drill Bit Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWDTSMM7.50
- Zoro # G1943228
- UPC # 887861052641
- Country of Origin China
- Category Taper Shank Drill Bits
Dimensions
Drill Bit Size | 7.50mm |
Overall Length | 6-3/8" |
Flute Length | 3-1/8" |
Shank Size | 1MT |
Details
Item | Taper Shank Drill Bit |
Shank Type | Taper |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Black Oxide |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Point type | Conventional Point |
Description
Taper shank drills are made to fit Morse tapered holes. Designed to perform in a broad range of materials in the iron and steel families. They have a black oxide surface treatement that is abrasion resistant, reduces chip welding and improves chip flow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Dial Indicator, 0 to 0.125" Range, White (1507A)
- GEARWRENCH 3 Piece 1/4", 3/8" & 1/2" Drive 90-Tooth Teardrop Ratchet Set (81206T)
- AMPCO SAFETY TOOLS 3/4 in Drive Impact Socket 32 mm Size, Standard Socket, Natural (I-3/4D32MM)
- WESTWARD Tool Organizer, Sockets, 3/8 Dr, Red, Mag. (5NNE5)
- DRILL AMERICA 1-3/16" 3MT HSS Undersized Shank Taper Shank Drill Bit (DWDTS1-3/16-3MT)
- DRILL AMERICA 5/16" HSS 1MT Taper Shank Drill Bit (DWDTS5/16)
- DRILL AMERICA 19/32" HSS 2MT Cobalt Steel Taper Shank Drill Bit (DWDTSCO19/32)
- DRILL AMERICA 2" 4MT HSS Undersized Shank Taper Shank Drill Bit (DWDTS2INCH-4MT)
- DRILL AMERICA 11/16" HSS 2MT Taper Shank Drill Bit (DWDTS11/16)
- DRILL AMERICA 35/64" HSS 2MT Taper Shank Drill Bit (DWDTS35/64)
- CHICAGO-LATROBE 118° General Purpose Taper Shank Drill Chicago-Latrobe 110 Steam Oxide HSS RHS/RHC 1-11/32 (53186)
- Drill America Drill Bits