Shop All Jobber Length Drill Bits
Drill America
#75 HSS Polished Jobber Length Drill Bit
Mfr # D/AP75
Zoro # G1956738
product price: $1.39
/ea
Sold in multiples of 12 for $16.68
$16.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size #75
- Shank Type Round
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
- Drill Bit Finish Bright (Polished)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # D/AP75
- Zoro # G1956738
- UPC # 887861001762
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Size | #75 |
Overall Length | 1" |
Flute Length | 1/4" |
Details
Item | Jobber Drill Bit |
Shank Type | Round |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Bright (Polished) |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Point type | Conventional Point |
Description
A polishd jobber drill that is dependable, general purpose drill used for a variety of material. Ideal for production, maintenance or portable drilling jobs. Bright finish, which provides superior chip evacuation.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/8 Inch Drive x 15/16 Inch Deep 12-Point Socket (SHD13224)
- PROTO Combination Wrench, Metric, 16mm Head Sz (J1216M-T500)
- KRAFT TOOL Elite Series Blue Steel, 6"x6" 5/8"R (CFE563K)
- MILWAUKEE TOOL 12mm Metric Combination Wrench (45-96-9512)
- DRILL AMERICA 13 Piece Cobalt Quick Change Hex Shank Drill Bit Set, 1/16in - 1/4in, Plastic Case (COHEX13-SET)
- DRILL AMERICA P Cobalt Jobber Length Drill Bit (DWDCOP)
- DRILL AMERICA 31/64" Tin Coated Jobber Length Drill Bit (DWDTN31/64)
- DRILL AMERICA 3/32" HSS Polished Jobber Length Drill Bit, Number of Flutes: 2 (D/AP3/32)
- DRILL AMERICA #68 Cobalt Jobber Length Drill Bit (DWDCO68)
- DRILL AMERICA 5/32" HSS Polished Jobber Length Drill Bit, Drill Bit Point Angle: 118 Degrees (D/AP5/32)
- WESTWARD Aircraft Drill, 1/2x12 In, HSS, Blk Oxide (5TVL7)
- Drill America Drill Bits