Shop All High Speed Jobber Drill Bits
Drill America
#75 HSS Black Oxide Jobber Length Drill Bit, Overall Length: 1"
Mfr # D/AN75
Zoro # G1826580
product price: $2.49
/ea
Sold in multiples of 12 for $29.88
$29.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Round
- Size #75
- Overall Length 1"
- Cutting Direction Right Hand
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # D/AN75
- Zoro # G1826580
- UPC # 887861003315
- Country of Origin China
- Category High Speed Jobber Drill Bits
Dimensions
Size | #75 |
Overall Length | 1" |
Flute Length | 1/4" |
Drill Bit Size | #75 |
Details
Item | Jobber Drill Bit |
Shank Type | Round |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Drill Bit Point Angle | 118 Degrees |
Point type | Conventional Point |
Drill Bit Finish | Black Oxide |
Drill Bit Material | High Speed Steel |
Description
A dependable, general purpose drill designed to perform in a broad range of materials in the iron and steel families. Ideal for production, maintenance or portable drilling jobs. Surface treated with abrasion-resistant black oxide.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Plunge Router Base, Plastic, 3-5/6" W (RA1166)
- CLE-LINE Straight Flute Hand Tap, Taper, 4 Flutes (C63233)
- CRESCENT 24" Aluminum Pipe Wrench (CAPW24)
- CMT 8", 24-Teeth Precision Dado (230.524.08)
- DRILL AMERICA 17/64 HSS Black Oxide Jobber Length Drill Bit (D/AN17/64)
- DRILL AMERICA 9.10mm HSS Jobber Length Drill Bit (DWDMM9.10)
- DRILL AMERICA .80mm HSS Jobber Length Drill Bit (DWDMM.80)
- DRILL AMERICA G HSS Black Oxide Jobber Length Drill Bit (DWDNG)
- DRILL AMERICA #15 HSS Black Oxide Jobber Length Drill Bit, Shank Type: Round (DWDN15)
- DRILL AMERICA 11/64" HSS Split Point Jobber Length Drill Bit, Number of Flutes: 2 (D/ASP11/64)
- DRILL AMERICA #3 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN3)
- Drill America Drill Bits