Shop All Jobber Length Drill Bits
Drill America
#74 HSS Polished Jobber Length Drill Bit
Mfr # D/AP74
Zoro # G1951180
product price: $1.99
/ea
Sold in multiples of 12 for $23.88
$23.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size #74
- Shank Type Round
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
- Drill Bit Finish Bright (Polished)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # D/AP74
- Zoro # G1951180
- UPC # 887861001755
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Size | #74 |
Overall Length | 1" |
Flute Length | 1/4" |
Details
Item | Jobber Drill Bit |
Shank Type | Round |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Bright (Polished) |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Point type | Conventional Point |
Description
A polishd jobber drill that is dependable, general purpose drill used for a variety of material. Ideal for production, maintenance or portable drilling jobs. Bright finish, which provides superior chip evacuation.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Spiral Point Tap, Plug, 2 (C57085)
- FOWLER DIAL INDICATOR and MAGNETIC BASE SET (FO625654)
- DOTCO 90 Degree Motor 2400 Rpm (15LF284-62)
- ROBERTS Floor Tapping Block, 20 In, Polypropylene (10-17-8)
- DRILL AMERICA F Cobalt Heavy Duty Jobber Length Drill Bit (D/ACOF)
- DRILL AMERICA 25/64" Cobalt Jobber Length Drill Bit (DWDCO25/64)
- DRILL AMERICA 3/8" Carbide Tipped Jobber Length Drill Bit (D/ACT3/8)
- DRILL AMERICA #7 HSS Polished Jobber Length Drill Bit (D/AP7)
- DRILL AMERICA 7/16" Tin Coated Jobber Length Drill Bit (DWDTN7/16)
- DRILL AMERICA 5/32" Cobalt Jobber Length Drill Bit, Number of Flutes: 2 (DWDCO5/32)
- HANSON Drill Bit, Cobalt, 135 Degree Point, Jobber Length, 31/64", Bulk (63131)
- Drill America Jobber Length Drill Bits