Shop All High Speed Jobber Drill Bits
Drill America
#74 HSS Black Oxide Jobber Length Drill Bit, Overall Length: 1"
Mfr # D/AN74
Zoro # G1837695
product price: $1.25
/ea
Sold in multiples of 12 for $15.00
$15.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Round
- Size #74
- Overall Length 1"
- Cutting Direction Right Hand
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # D/AN74
- Zoro # G1837695
- UPC # 887861003308
- Country of Origin China
- Category High Speed Jobber Drill Bits
Dimensions
Size | #74 |
Overall Length | 1" |
Flute Length | 1/4" |
Drill Bit Size | #74 |
Details
Item | Jobber Drill Bit |
Shank Type | Round |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Drill Bit Material | High Speed Steel |
Point type | Conventional Point |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Finish | Black Oxide |
Description
A dependable, general purpose drill designed to perform in a broad range of materials in the iron and steel families. Ideal for production, maintenance or portable drilling jobs. Surface treated with abrasion-resistant black oxide.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 10" Flat File - DIY Packaged - Second Cut, with Handle (11011P)
- WESTWARD Band Saw Blade, 2 ft. 8-7/8 in. L, PK3 (46TY02)
- ELESA Lever latches with T-handle, CSMT-A-50 (CSMT-A)
- LENOX Band Saw Blade, 9 ft. 5 in L, 1/2" W, 10 TPI, 0.035" Thick, Steel (98889D2B92885)
- DRILL AMERICA 4.00mm HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFDMM4.00)
- DRILL AMERICA #28 HSS Black Oxide Jobber Length Drill Bit, Shank Type: Round (D/AN28)
- DRILL AMERICA 25/64" HSS Split Point Jobber Length Drill Bit, Cutting Direction: Right Hand (D/ASP25/64)
- DRILL AMERICA 1/16" HSS Black Oxide Jobber Length Drill Bit, Shank Type: Round (DWDN1/16)
- DRILL AMERICA #45 HSS Split Point Jobber Length Drill Bit, Number of Flutes: 2 (D/ASP45)
- DRILL AMERICA 13/64" HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD13/64)
- DRILL AMERICA #74 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN74)
- Drill America High Speed Jobber Drill Bits