Shop All High Speed Jobber Drill Bits
Drill America
#74 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2
Mfr # DWDN74
Zoro # G1820649
product price: $1.35
/ea
Sold in multiples of 12 for $16.20
$16.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Round
- Size #74
- Overall Length 1"
- Cutting Direction Right Hand
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWDN74
- Zoro # G1820649
- UPC # 887861017572
- Country of Origin China
- Category High Speed Jobber Drill Bits
Dimensions
Size | #74 |
Overall Length | 1" |
Flute Length | 1/4" |
Drill Bit Size | #74 |
Details
Item | Jobber Drill Bit |
Shank Type | Round |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Point type | Conventional Point |
Drill Bit Finish | Black Oxide |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | High Speed Steel |
Description
A dependable, general purpose drill designed to perform in a broad range of materials in the iron and steel families. Ideal for production, maintenance or portable drilling jobs. Surface treated with abrasion-resistant black oxide.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Squeezer Die, 1/2 Dia, 3/16, Flat Head (SQ-3-17)
- GEARWRENCH Feeler Gauges, 32 Blade, 3 5/16 in L, 1/2 in W, Steel, 0.0015 in to 0.035 in (161D)
- EXCEL BLADES Executive Retractable Blade Pen Knife Replacement Blades, 2pcs., 12pk. (20065)
- DRILLCO 12mm x 1.25, Metric Tap Se (28E120CS)
- DRILL AMERICA 14.50mm HSS Jobber Length Drill Bit (DWDMM14.50)
- DRILL AMERICA #46 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN46)
- DRILL AMERICA 21/32" HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN21/32)
- DRILL AMERICA #56 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN56)
- DRILL AMERICA #9 HSS Black Oxide Jobber Length Drill Bit, Shank Type: Round (D/AN9)
- DRILL AMERICA #17 HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD17)
- DRILL AMERICA 1/2" HSS Split Point Jobber Length Drill Bit, Number of Flutes: 2 (D/ASP1/2)
- Drill America Drill Bits