Shop All Extra Long Drill Bits
Drill America
7/32"x6" Cobalt Aircraft Extension Drill Bit
Mfr # GLBCOX67/32
Zoro # G1761614
product price: $4.39
/ea
Sold in multiples of 2 for $8.78
$8.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 7/32"
- Shank Type Round
- Drill Bit Material Cobalt
- Size 7/32"
- Drill Bit Finish Gold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # GLBCOX67/32
- Zoro # G1761614
- UPC # 887861045513
- Country of Origin China
- Category Extra Long Drill Bits
Dimensions
Drill Bit Size | 7/32" |
Size | 7/32" |
Overall Length | 6" |
Flute Length | 2-1/2" |
Details
Item | Aircraft Extension Drill Bit |
Shank Type | Round |
Drill Bit Material | Cobalt |
Drill Bit Finish | Gold |
Drill Bit Point Angle | 135 Degrees |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Point type | Split Point |
Description
Manufactured to Aerospace Standard 907. Ideal where extra length for reach is required. These drill bits display high red hardness, permitting speeds up to 30% greater than with conventional M2 high speed steel, and are especially effective in drilling tough, high tensile strength materials like stainless steel, inconel, and titanium. The 135 split point is self-centering and reduces thrust. Sizes smaller than 1/16” or #52, and larger than 1/2” have the 118° standard point.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN-OGURA 9/16 in. SB Round Die, 5/64-3/8THK (76323)
- IRWIN Spade Bit, 11/16 In D, 6 In L, I/4 Shank (88811)
- DASCO PRO Chisel Cold 1-1/4 Cut 12 Lgth (337-0)
- INNOVATIVE COMPONENTS Four Prong Knob, 3/8-16 Thread Size, 1.125"L, Thru, Locking Tap, Steel (GN6C----4P7L-21)
- DRILL AMERICA 7/32"x12" Cobalt Aircraft Extension Drill Bit (GLBCOX127/32)
- DRILL AMERICA 11/32"x12" HSS Aircraft Extension Drill Bit, Number of Flutes: 2 (DWDA/CX1211/32)
- DRILL AMERICA 15/64"x12" HSS Extra Long Drill Bit Straight Shank (DWDDL12X15/64)
- DRILL AMERICA 1"x18" HSS Extra Long Drill Bit Straight Shank (DWDDL18X1INCH)
- DRILL AMERICA 19/64"x12" HSS Aircraft Extension Drill Bit, Number of Flutes: 2 (DWDA/CX1219/64)
- DRILL AMERICA #35 x 6in HSS Aircraft Extension Drill Bit (D/AA/CX635)
- DRILL AMERICA 25/32" x 18" HSS Extra Long Drill Bitwith 1/2" Shank (DWDDL18X25/32X1/2)
- Drill America Drill Bits