Shop All Masonry Drill Bits
Drill America
7/32in x 6in Carbide Tipped Masonry Drill Bit
Mfr # DAM6X7/32
Zoro # G410548649
product price: $3.85
/ea
Sold in multiples of 2 for $7.70
$7.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Shape Round
- Drill Bit Size 7/32"
- Overall Length 6"
- For Use With Brick, Cinder Block, Concrete, Masonry, Sandstone
- Material Carbide-Tipped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DAM6X7/32
- Zoro # G410548649
- UPC # 887861098625
- Country of Origin China
- Category Masonry Drill Bits
Dimensions
Drill Bit Size | 7/32" |
Overall Length | 6" |
Details
Shank Shape | Round |
For Use With | Brick, Cinder Block, Concrete, Masonry, Sandstone |
Material | Carbide-Tipped |
Color | Black |
Finish | Black Oxide |
Description
Carbide tipped round shank masonry drills are engineered with wide fultes to provide fast dust removal in softer materials. Designed for drilling in brick, concrete and sandstone. Carbide tips brazed to tough steel bodies and are larger than the nominal drill size to provide clearance for installation of anchor screws, expansion shields and toggle bolts. Designed for use in portable electric drills.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA 3 Piece Bi-Material Grip Plier Set Insulated Handle (32981)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (492-C-PZDX-5PK)
- LENOX Band Saw Blade, 13 ft. 6" L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Bimetal, Rx+ Series (27680RPB134115)
- BIG HORN 90 Degree Positioning Squares with 4 Right Angle Clamps Set (14616)
- DRILL AMERICA 5/16"x18" Carbide Tipped Masonry Drill Bit (DAM18X5/16)
- DRILL AMERICA 1/2"x18" Carbide Tipped Masonry Drill Bit (DAM18X1/2)
- DRILL AMERICA 5/8"x6" 1/2" Shank Carbide Tipped Masonry Drill Bit (DAM6X5/8X1/2)
- DRILL AMERICA DAM532412 5/32"x4-1/2"OAL Carbide Tipped Concrete Screw Anchor Bit (DAM532412)
- DRILL AMERICA DAM316512 3/16"x5-1/2" Carbide Tipped Concrete Screw Anchor Bit (DAM316512)
- DRILL AMERICA 1/2"x30" Carbide Tipped Masonry Drill Bit (DAM30X1/2)
- IRWIN TAPCON INSTL BIT 5/32X5"" (1870566)
- Drill America Masonry Drill Bits