Shop All Jobber Length Drill Bits
Drill America
7/32" HSS Left Hand Jobber Length Drill Bit
Mfr # DWDLH7/32
Zoro # G1930795
product price: $3.19
/ea
Sold in multiples of 12 for $38.28
$38.28
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 7/32"
- Shank Type Round
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
- Drill Bit Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWDLH7/32
- Zoro # G1930795
- UPC # 887861027779
- Country of Origin China
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Size | 7/32" |
Overall Length | 3-3/4" |
Flute Length | 2-1/2" |
Details
Item | Jobber Drill Bit |
Shank Type | Round |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Black Oxide |
Cutting Direction | Left Hand |
Number of Flutes | 2 |
Point type | Conventional Point |
Description
Left hand jobber drills are for general purpose drill construction. Features a left hand helix for screw machine applications where spindles rotate counter-clockwise. Left hand drills can also be used to drill out broken bolts.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUPLA Quick Change Hammer without Tips, 5 lb. (6894192)
- TITAN RAZOR BLADES #20 (20/PK) HD (TL11039)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC #12 (44082)
- DRILL AMERICA 9/16"-18 Carbon Steel Hand Tap Set (DWTS9/16-18)
- DRILL AMERICA #54 Cobalt Jobber Length Drill Bit (DWDCO54)
- DRILL AMERICA 7/64" HSS Left Hand Jobber Length Drill Bit (DWDLH7/64)
- DRILL AMERICA 3/32" HSS Left Hand Jobber Length Drill Bit (DWDLH3/32)
- DRILL AMERICA 7/16" Tin Coated Jobber Length Drill Bit (DWDTN7/16)
- DRILL AMERICA #7 HSS Left Hand Jobber Length Drill Bit (DWDLH7)
- DRILL AMERICA #8 Cobalt Heavy Duty Jobber Length Drill Bit (D/ACO8)
- MELIN TOOL CO 3/16" Carbide 118 Deg. Jobber Length Drill Bit, Single End/Double End: Single End (HDR-3/16)
- Drill America Drill Bits