Shop All High Speed Jobber Drill Bits
Drill America
7/32" HSS Black Oxide Jobber Length Drill Bit, Shank Type: Round
Mfr # DWDN7/32
Zoro # G1857968
product price: $0.63
/ea
Sold in multiples of 24 for $15.12
$15.12
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Round
- Size 7/32"
- Overall Length 3-3/4"
- Cutting Direction Right Hand
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWDN7/32
- Zoro # G1857968
- UPC # 887861018203
- Country of Origin China
- Category High Speed Jobber Drill Bits
Dimensions
Size | 7/32" |
Overall Length | 3-3/4" |
Flute Length | 2-1/2" |
Drill Bit Size | 7/32" |
Details
Item | Jobber Drill Bit |
Shank Type | Round |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Drill Bit Finish | Black Oxide |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | High Speed Steel |
Point type | Conventional Point |
Description
A dependable, general purpose drill designed to perform in a broad range of materials in the iron and steel families. Ideal for production, maintenance or portable drilling jobs. Surface treated with abrasion-resistant black oxide.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 14 Mm Industrial grade ball end L-type Hex Key (49-14BP)
- J.W. WINCO GN927.4-63-M6-30-B-B Clamping Lever (927.4-63-M6-30-B)
- GREENLEE Bender Assy 555 Classic (555C)
- MILWAUKEE TOOL Cordless Band Saw, 18.0V (2729-22 & 48-11-1840)
- DRILL AMERICA Q HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFDQ)
- DRILL AMERICA 17/32" HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN17/32)
- DRILL AMERICA #40 HSS Split Point Jobber Length Drill Bit, Shank Type: Round (D/ASP40)
- DRILL AMERICA 1/4" HSS Polished Jobber Length Drill Bit (DWDP1/4)
- DRILL AMERICA #43 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN43)
- DRILL AMERICA G HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFDG)
- MICHIGAN DRILL High Speed Steel Jobber Drill Bright 0.116 (300A 32)
- Drill America Drill Bits