Shop All High Speed Jobber Drill Bits
Drill America
7.30mm HSS Jobber Length Drill Bit
Mfr # DWDMM7.30
Zoro # G1833066
product price: $1.69
/ea
Sold in multiples of 12 for $20.28
$20.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Round
- Size 7.30mm
- Overall Length 109.00mm
- Cutting Direction Right Hand
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWDMM7.30
- Zoro # G1833066
- UPC # 887861023221
- Country of Origin China
- Category High Speed Jobber Drill Bits
Dimensions
Size | 7.30mm |
Overall Length | 109.00mm |
Flute Length | 75.00mm |
Drill Bit Size | 7.30mm |
Details
Item | Jobber Drill Bit |
Shank Type | Round |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Point type | Conventional Point |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Finish | Black Oxide |
Drill Bit Material | High Speed Steel |
Description
A dependable, general purpose drill designed to perform in a broad range of materials in the iron and steel families. Ideal for production, maintenance or portable drilling jobs. Surface treated with abrasion-resistant black oxide.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIX-BIT 3vixbit Pre-Drill Bit For 5/64 in. Hinges #2, 3, And 4 Screws (3 VIX BIT)
- WILLIAMS Metric L-Shape Hex Key, 14 mm Tip Size (HK-14MM)
- VESSEL IMPACT BALL Torsion Bit PH3x50, PK25 (IBPH350P25K)
- DEWALT Battery Charger for 20V/60V (DCB104)
- DRILL AMERICA 6.80mm HSS Jobber Length Drill Bit (DWDMM6.80)
- DRILL AMERICA 7.20mm HSS Jobber Length Drill Bit (DWDMM7.20)
- DRILL AMERICA 7.10mm HSS Jobber Length Drill Bit (DWDMM7.10)
- DRILL AMERICA 4.10mm HSS Jobber Length Drill Bit (DWDMM4.10)
- DRILL AMERICA 19/64" HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD19/64)
- DRILL AMERICA 7.60mm HSS Jobber Length Drill Bit (DWDMM7.60)
- YG-1 TOOL CO Hss(M2) Jobbers Length Straight Shank Gold-P Drills (D1GP182017)
- Drill America High Speed Jobber Drill Bits