Shop All High Speed Jobber Drill Bits
Drill America
7.25mm HSS Jobber Length Drill Bit
Mfr # DWDMM7.25
Zoro # G1840090
product price: $1.65
/ea
Sold in multiples of 12 for $19.80
$19.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Round
- Size 7.25mm
- Overall Length 109.00mm
- Cutting Direction Right Hand
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWDMM7.25
- Zoro # G1840090
- UPC # 887861023214
- Country of Origin China
- Category High Speed Jobber Drill Bits
Dimensions
Size | 7.25mm |
Overall Length | 109.00mm |
Flute Length | 75.00mm |
Drill Bit Size | 7.25mm |
Details
Item | Jobber Drill Bit |
Shank Type | Round |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Black Oxide |
Point type | Conventional Point |
Drill Bit Point Angle | 118 Degrees |
Description
A dependable, general purpose drill designed to perform in a broad range of materials in the iron and steel families. Ideal for production, maintenance or portable drilling jobs. Surface treated with abrasion-resistant black oxide.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 5 in. / 6 in. Brushless Small Angle Grinder with Variable Speed Slide Switch, INOX (DWE43240INOX)
- GREENLEE 645-002 Pilot Drill Greenlee (645-002)
- PROTO 7-1/2 in Screw Bolt w/ Locking Nut Plain Grip Locking Plier (J291NC)
- PROTO 1/2 in Drive Impact Socket 15 mm Size 6 pt Deep Depth, Black Oxide (J7315M)
- DRILL AMERICA 6.80mm HSS Jobber Length Drill Bit (DWDMM6.80)
- DRILL AMERICA 7.30mm HSS Jobber Length Drill Bit (DWDMM7.30)
- DRILL AMERICA 6.75mm HSS Jobber Length Drill Bit (DWDMM6.75)
- DRILL AMERICA #52 HSS Split Point Jobber Length Drill Bit, Flute Length: 7/8" (DWDSP52)
- DRILL AMERICA #10 HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD10)
- DRILL AMERICA 31/64" HSS Black Oxide Jobber Length Drill Bit, Cutting Direction: Right Hand (DWDN31/64)
- DRILL AMERICA 7/64" HSS Split Point Jobber Length Drill Bit, Number of Flutes: 2 (DWDSP7/64)
- Drill America High Speed Jobber Drill Bits