Shop All Jobber Length Drill Bits
Drill America
#72 HSS Polished Jobber Length Drill Bit
Mfr # D/AP72
Zoro # G1955030
original price:
$2.12
10% off
new price: $1.89
/ea
Sold in multiples of 12 for $22.68
$22.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size #72
- Shank Type Round
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
- Drill Bit Finish Bright (Polished)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # D/AP72
- Zoro # G1955030
- UPC # 887861001731
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Size | #72 |
Overall Length | 1-1/8" |
Flute Length | 5/16" |
Details
Item | Jobber Drill Bit |
Shank Type | Round |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Bright (Polished) |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Point type | Conventional Point |
Description
A polishd jobber drill that is dependable, general purpose drill used for a variety of material. Ideal for production, maintenance or portable drilling jobs. Bright finish, which provides superior chip evacuation.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC SKT SET 1/2"DR 30PC METRIC STD/DP IM (GP1430MRD)
- GEARWRENCH 1" 12 Point Long Pattern Combination Wrench (81664)
- PRECISION BRAND Feeler Gauge, High Carbon Steel, 0.0100 In (19390)
- MITUTOYO Gage Block, 1/4" L, 3/8" H, Steel, ASME AS-1 (611212-541)
- DRILL AMERICA C Cobalt Jobber Length Drill Bit (DWDCOC)
- DRILL AMERICA #40 Cobalt Heavy Duty Jobber Length Drill Bit (D/ACO40)
- DRILL AMERICA #12 HSS Polished Jobber Length Drill Bit (D/AP12)
- DRILL AMERICA 3/8in Cobalt Quick Change Hex Shank Drill Bit (COHEX3/8)
- DRILL AMERICA #42 Cobalt Heavy Duty Jobber Length Drill Bit (D/ACO42)
- DRILL AMERICA 8.50mm Cobalt Metric Jobber Length Drill Bit (D/AMMCO8.50)
- DRILL AMERICA N Cobalt Jobber Length Drill Bit (DWDCON)
- Drill America Drill Bits