Shop All High Speed Jobber Drill Bits
Drill America
#72 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2
Mfr # DWDN72
Zoro # G1834658
product price: $0.94
/ea
Sold in multiples of 12 for $11.28
$11.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Round
- Size #72
- Overall Length 1-1/8"
- Cutting Direction Right Hand
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWDN72
- Zoro # G1834658
- UPC # 887861017558
- Country of Origin China
- Category High Speed Jobber Drill Bits
Dimensions
Size | #72 |
Overall Length | 1-1/8" |
Flute Length | 5/16" |
Drill Bit Size | #72 |
Details
Item | Jobber Drill Bit |
Shank Type | Round |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Drill Bit Material | High Speed Steel |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Finish | Black Oxide |
Point type | Conventional Point |
Description
A dependable, general purpose drill designed to perform in a broad range of materials in the iron and steel families. Ideal for production, maintenance or portable drilling jobs. Surface treated with abrasion-resistant black oxide.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Security Hex Key, SAE, 5/32" (79344)
- KNIPEX 17mm Open-End Wrench (98 00 17)
- MILWAUKEE TOOL SHOCKWAVE IMPACT DRILL TAP SET MET 5PC (ML48-89-4875)
- MITUTOYO Micrometer, Outside, 22" (103-198)
- DRILL AMERICA J HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFDJ)
- DRILL AMERICA #16 HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD16)
- DRILL AMERICA K HSS Black Oxide Jobber Length Drill Bit (DWDNK)
- DRILL AMERICA #49 HSS Black Oxide Jobber Length Drill Bit, Overall Length: 2" (D/AN49)
- DRILL AMERICA 33/64" HSS Black Oxide Jobber Length Drill Bit, Flute Length: 4-13/16" (DWDN33/64)
- DRILL AMERICA 33/64" HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (D/AN33/64)
- STM 134 x 0023 x 58 90T HSS Screw Slotting Saw (137088)
- Drill America High Speed Jobber Drill Bits