Shop All High Speed Jobber Drill Bits
Drill America
#72 HSS Black Oxide Jobber Length Drill Bit, Flute Length: 5/16"
Mfr # D/AN72
Zoro # G1830546
Sold in multiples of 12 for $27.48
$27.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Round
- Size #72
- Overall Length 1-1/8"
- Cutting Direction Right Hand
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # D/AN72
- Zoro # G1830546
- UPC # 887861003285
- Country of Origin China
- Category High Speed Jobber Drill Bits
Dimensions
Size | #72 |
Overall Length | 1-1/8" |
Flute Length | 5/16" |
Drill Bit Size | #72 |
Details
Item | Jobber Drill Bit |
Shank Type | Round |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Drill Bit Finish | Black Oxide |
Drill Bit Point Angle | 118 Degrees |
Point type | Conventional Point |
Drill Bit Material | High Speed Steel |
Description
A dependable, general purpose drill designed to perform in a broad range of materials in the iron and steel families. Ideal for production, maintenance or portable drilling jobs. Surface treated with abrasion-resistant black oxide.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSHALLTOWN Drywal Rasp Durasoft (DR389)
- DRILL AMERICA 1/4" Solid Carbide Drill Bit (DMOD1/4)
- KODIAK CUTTING TOOLS .396 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5479452)
- PROTO 3/8 in Drive, 22mm Torx(R) Metric Socket, 12 Points (J5022M)
- DRILL AMERICA #65 HSS Black Oxide Jobber Length Drill Bit, Overall Length: 1-1/2" (D/AN65)
- DRILL AMERICA #43 HSS Split Point Jobber Length Drill Bit, Drill Bit Finish: Black Oxide (DWDSP43)
- DRILL AMERICA #14 HSS Split Point Jobber Length Drill Bit, Number of Flutes: 2 (D/ASP14)
- DRILL AMERICA #5 HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD5)
- DRILL AMERICA Q HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFDQ)
- DRILL AMERICA 11/64" HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (D/AN11/64)
- HANSON Cobalt High Speed Steel Fractional Straight Shank Jobber Length Drill Bit - 1-13/16" (63107)
- Drill America Drill Bits