Shop All Counterbores
Drill America
7/16"x5/32" Pilot Hole HSS Taper Shank Counterbore
Mfr # DEWCBRTS7/16
Zoro # G1742538
product price: $26.19
/ea
$26.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bore Dia. 7/16"
- Overall Length 4-1/16"
- Shank Type Taper
- Finish Uncoated (Bright)
- Size- Decimal 0.4375 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DEWCBRTS7/16
- Zoro # G1742538
- UPC # 887861129855
- Country of Origin China
- Category Counterbores
Dimensions
Bore Dia. | 7/16" |
Overall Length | 4-1/16" |
Size- Decimal | 0.4375 in |
Shank Size | 1MT |
Details
Shank Type | Taper |
Finish | Uncoated (Bright) |
Description
Counterboring is the enlargement of a portion of a hole that has previously been formed. If the counterbored portion is shallow (1/8" or less), the operations is usually known as spot-facing; for example, a flat seat for a bolt head or nut. If, on the other hand, the hole is enlarged to a considerable depth, it is designated as counterboring. These counterbores are made of two-piece construction, having an integral shank and counterbore-cutter, and a pilot that is interchangable, which provides flexibility in the use of the tool.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 21º Full Round Head 3-1/2" Framing Nailer (AN924)
- WIHA Metric Plain Hex Key, 3 mm Tip Size, 5 3/32 in Long, 0.75 mm Short (13653)
- RIDGID Drain Cleaning Attachment (71848)
- POWERMATE Air Blow Gun with Extra Nozzle (035-0009CT)
- DRILL AMERICA 13/32"x3/16" Pilots for Counterbore (DEWPIL13/32X3/16)
- DRILL AMERICA 15/32"x3/16" Pilots for Counterbore (DEWPIL15/32X3/16)
- DRILL AMERICA 3/16"x3/16" Pilots for Counterbore (DEWPIL3/16X3/16)
- DRILL AMERICA 5/8"x3/16" Pilots for Counterbore (DEWPIL5/8X3/16)
- DRILL AMERICA 7/8"x7/16" Pilots for Counterbore (DEWPIL7/8X7/16)
- DRILL AMERICA 7/16"x1/8" HSS Aircraft Counterbore 1/4" Shank (DEWA/CCBR7/16)
- DRILL AMERICA 1/2"x1/8" HSS Aircraft Counterbore 1/4" Shank (DEWA/CCBR1/2)
- Drill America Porting Tools & Counterbores