Shop All Counterbores
Drill America
7/16"x3/8" Pilots for Counterbore
Mfr # DEWPIL7/16X3/8
Zoro # G1746756
product price: $5.99
/ea
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 7/16"
- Overall Length 2-3/8"
- Shank Dia. 3/8"
- Finish Uncoated (Bright)
- Shank Type Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DEWPIL7/16X3/8
- Zoro # G1746756
- UPC # 887861164245
- Country of Origin China
- Category Counterbores
Dimensions
Bore Dia. | 7/16" |
Overall Length | 2-3/8" |
Shank Dia. | 3/8" |
Size- Decimal | 0.4375 in |
Shank Size | 3/8" |
Details
Finish | Uncoated (Bright) |
Shank Type | Round |
Description
Counterboring is the enlargement of a portion of a hole that has previously been formed. If the counterbored portion is shallow (1/8" or less), the operations is usually known as spot-facing; for example, a flat seat for a bolt head or nut. If, on the other hand, the hole is enlarged to a considerable depth, it is designated as counterboring. These counterbores are made of two-piece construction, having an integral shank and counterbore-cutter, and a pilot that is interchangable, which provides flexibility in the use of the tool.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUIKRETE Walkmaker Brick Bond (692133)
- OTC 1 in Drive, 1-1/2" 6 pt SAE Socket, 6 Points (1949A)
- POWERBUILT 1/4" Drive 13Mm 6Pt Deep Socket (641690)
- OSG Spiral Point Tap, Plug, 3 (1231808)
- DRILL AMERICA 1/2"x3/8" Pilots for Counterbore (DEWPIL1/2X3/8)
- DRILL AMERICA 17/32"x3/16" Pilot Hole HSS Straight Shank Counterbore (DEWCBR17/32)
- DRILL AMERICA #8 .163mm Machine Screw Solid Counterbore (DEWCBRSOL8)
- DRILL AMERICA 1-1/2"x3/8" Pilot Hole HSS Straight Shank Counterbore (DEWCBR1-1/2)
- DRILL AMERICA 23/32"x1/4" Pilot Hole HSS Straight Shank Counterbore (DEWCBR23/32)
- DRILL AMERICA 25/64"x5/32" Pilot Hole HSS Straight Shank Counterbore (DEWCBR25/64)
- DRILL AMERICA 3/8"x3/32" HSS Aircraft Counterbore 1/4" Shank (DEWA/CCBR3/8)
- Drill America Counterbores