Shop All Counterbores
Drill America
7/16"x3/16" Pilots for Counterbore
Mfr # DEWPIL7/16X3/16
Zoro # G1742258
product price: $6.45
/ea
Sold in multiples of 2 for $12.90
$12.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 7/16"
- Overall Length 1-3/4"
- Shank Dia. 3/16"
- Finish Uncoated (Bright)
- Size- Decimal 0.4375 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DEWPIL7/16X3/16
- Zoro # G1742258
- UPC # 887861164214
- Country of Origin China
- Category Counterbores
Dimensions
Bore Dia. | 7/16" |
Overall Length | 1-3/4" |
Shank Dia. | 3/16" |
Size- Decimal | 0.4375 in |
Shank Size | 3/16" |
Details
Finish | Uncoated (Bright) |
Shank Type | Round |
Description
Counterboring is the enlargement of a portion of a hole that has previously been formed. If the counterbored portion is shallow (1/8" or less), the operations is usually known as spot-facing; for example, a flat seat for a bolt head or nut. If, on the other hand, the hole is enlarged to a considerable depth, it is designated as counterboring. These counterbores are made of two-piece construction, having an integral shank and counterbore-cutter, and a pilot that is interchangable, which provides flexibility in the use of the tool.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Automatic Stripping Pliers for Control C (12 74 180 SB)
- WRIGHT TOOL Socket 3/8" Drive 6 Point Deep Metric So (35-09MM)
- PROTO Satin Combination Wrench 5/8" - 6 Point (J1220HASD)
- DRILL AMERICA 1-1/16" Hex Shank Long Bridge Reamer (KFDRB1-1/16HEX-LONG)
- DRILL AMERICA 25/32"x1/4" Pilot Hole HSS Straight Shank Counterbore (DEWCBR25/32)
- DRILL AMERICA 17/32"x3/16" Pilot Hole HSS Straight Shank Counterbore (DEWCBR17/32)
- DRILL AMERICA 1/2"x5/16" Pilots for Counterbore (DEWPIL1/2X5/16)
- DRILL AMERICA #4 .111mm Machine Screw Solid Counterbore (DEWCBRSOL4)
- DRILL AMERICA 3/16"x3/16" Pilots for Counterbore (DEWPIL3/16X3/16)
- DRILL AMERICA 1/2"x3/16" Pilot Hole HSS Straight Shank Counterbore (DEWCBR1/2)
- SUPER TOOL Counterbore, 19/32" D, Carbide Tipped (5795938)
- Drill America Porting Tools & Counterbores