Shop All Annular Cutters
Drill America
7/16"x2" HSS Annular Cutter
Mfr # DWC5-530-210
Zoro # G1733928
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutter Material High Speed Steel
- Diameter 7/16"
- Shank Dia. 3/4"
- Material High Speed Steel
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWC5-530-210
- Zoro # G1733928
- UPC # 887861000505
- Country of Origin China
- Category Annular Cutters
Dimensions
Diameter | 7/16" |
Cutting Depth | 2" |
Shank Dia. | 3/4" |
Details
Item | Annular Cutter |
Cutter Material | High Speed Steel |
Material | High Speed Steel |
Cutting Direction | Right Hand |
Finish | Uncoated (Bright) |
Description
Annular cutters are designed for fast, efficient hole making. Annular cutters cut only that material necessary to produce a quality hole. Works with Hougen Magnetic Drill, Milwaukee and similar machines.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 3/8 in Drive, 5/16" 12 pt SAE Socket, 12 Points (42410)
- WESTWARD SAE Plain Ball Hex Key, 3/16" Tip Size, 4 1/2 in Long, 3/16 in Short, 10 PK (40WY75)
- DASCO PRO Center Punch, 1/4 Tip x 4" L (530)
- URREA 1/4"X1-3/4" Heavy-duty SAE 1/4” hex drive magnetic nutsetters (10584X)
- DRILL AMERICA 7/16"x1" HSS Annular Cutter (DWC5-530-110)
- DRILL AMERICA 7/8"x2" HSS Annular Cutter (DWC5-530-227)
- DRILL AMERICA 1-5/8"x2" Carbide Tipped Annular Cutter (CTC5-530-263)
- DRILL AMERICA 15/16"x3" Carbide Tipped Annular Cutter (CTC5-530-330)
- DRILL AMERICA 1-3/8x2" Carbide Tipped Annular Cutter (CTC5-530-251)
- DRILL AMERICA 1" X 3" nACo Nano-Composite Coated Blue Annular Cutter (ANC5-530-333)
- HOUGEN 22MM X 50MM 12,000-Series Annular Cutter Stack Cut (12422S)
- Drill America Annular Cutters